We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Lighting Control
  4. Lighting Connection & Distribution

Lighting Connection & Distribution Lighting Connection & Distribution

Lighting Connection & Distribution
Lighting Connection & Distribution
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
50W 24V Dimmable Constant Voltage Led Driver

Part Number: 2501182548

MPN:  KSRDL293

HAGER
Klik Plug 3 Pin Pre-Wired 6A White 1mm² x 5m LSZH Flexible Cord

Part Number: 2500065573

MPN:  P22/1.0LSF/5.0

ROBUS
Driver For Strip LED 12V 15W IP20 Constant Voltage

Part Number: 2501310733

MPN:  RXL-RVA1512-PSU

HAGER
Klik Plug 4 Pin 6A 207/230/253V Red

Part Number: 2500066273

MPN:  P64AX/R

HAGER
Klik Marshalling Box 6 Way 4 Pole Lighting Distribution Unit 16A White

Part Number: 2500065556

MPN:  KLDS6

HAGER
Klik Plug 4 Pin 6A 207/230/253V White

Part Number: 2500066081

MPN:  P64AX

HAGER
Plug 3 Pin 6A 207/230/253V White

Part Number: 2500065564

MPN:  P22

KNIGHTSBRIDGE MLA
12V 20-60W Transformer for ELV Lighting

Part Number: 2500524219

MPN:  T02

HAGER
Plug 4 Pin Pre-Wired 6A Red 1mm² x 5m LSZH Flexible Cord

Part Number: 2500066292

MPN:  P64AXR/1.0LSF/5

ROBUS
Driver For Strip LED 12V 100W IP20 Constant Voltage

Part Number: 2501310736

MPN:  RXL-RVA10012-PSU

CP ELECTRONICS
Starter Module Switching 4 Pole 4 Outputs

Part Number: 2500353322

MPN:  VITM4-S

NET LED
Duxford Emergency Retrofit Gear Tray Tri-Colour 16W

Part Number: 2450012779

MPN:  NET-33-06-32

HAGER
Klik Marshalling Box 10 Way 4 Pole Lighting Distribution unit 16A White

Part Number: 2500065558

MPN:  KLDS10

HAGER
Plug 3 Pin Pre-Wired 6A White 0.75mm² x 3m PVC Flexible Cord

Part Number: 2500065607

MPN:  P22/3.0

LED GROUP
Vegas 15W 12V Ip20 Constant Voltage Driver Non Dimmable

Part Number: 2503000293

MPN:  RVA1512N-PSU

KSR LIGHTING
50W 12V Ip20 Led Dimmable Driver

Part Number: 2501311922

MPN:  KSRDL278

HAGER
Plug 4 Pin Pre-Wired 6A Red 0.75mm² x 3m PVC Flexible Cord

Part Number: 2500066315

MPN:  P64AXR/3.0

ROBUS
DALI Switch Dim

Part Number: 2501480806

MPN:  HED6045/D2

HAGER
Klik Marshalling Box 8 Way 4 Pole Lighting Distribution Unit 16A White

Part Number: 2500065557

MPN:  KLDS8

CP ELECTRONICS
Starter Module Dimming 6 Pole 4 Outputs Black/Blue Coding

Part Number: 2500942314

MPN:  BVITM6-S

CP ELECTRONICS
6 Pole Male Connector White Plug Black/Blue Coding

Part Number: 2500878763

MPN:  BVITM6-LPW

FLEX7
Starter Unit 10 Way Outlet 230V AC

Part Number: 2500411693

MPN:  FSU10

LED GROUP
VEGAS 150W, 24V, IP20 constant voltage driver, non dimmable

Part Number: 2503000292

MPN:  RVA15024N-PSU

HAGER
Klik Marshalling Box 4 Way 4 Pole Lighting Distribution Unit 16A White

Part Number: 2500099037

MPN:  KLDS4

Show more results
1 - 24 of 155
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.