We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Decorative Outdoor

Decorative Outdoor Decorative Outdoor

Looking for decorative outdoor luminaires? Our range includes outdoor wall lights, outdoor lanterns and residential bollards

Looking for decorative outdoor luminaires? Our range includes outdoor wall lights, outdoor lanterns and residential bollards

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

81
Outdoor Wall Lights
Outdoor Wall Lights
65
Outdoor Lanterns
Outdoor Lanterns
40
Ground Lights
Ground Lights
28
Residential Bollards
Residential Bollards
23
Spike Lights
Spike Lights
11
Solar-Powered Lights
Solar-Powered Lights
5
Brick Lights
Brick Lights
4
Deck Lights
Deck Lights
4
Lighting Festoons
Lighting Festoons

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Luso Ii Gu10 Up & Down Wall Light Black

Part Number: 2501608969

MPN:  KSR13103

KSR LIGHTING
Luso Single Spike Light GU10 Black

Part Number: 2501608976

MPN:  KSR13109

KSR LIGHTING
LUSO II GU10 Up & Down PIR Wall Light Black

Part Number: 2501608982

MPN:  KSR13115

LUTEC
Lutec Focus Up & Down Exterior Wall Light Anthracite Grey

Part Number: 2501457065

MPN:  5604011118

ENER-J
LED Filament String Light Kit

Part Number: 2501347630

MPN:  T447

KSR LIGHTING
Wall Light Lantern 6Side 46W IP44 E27 NO Lamp PIR Black

Part Number: 2501182923

MPN:  KSR1515BLK

KSR LIGHTING
Led Deck Kit 10X0.5W S/Steel Ip67 3K 25Mm

Part Number: 2501182938

MPN:  KSR1333C/W

KSR LIGHTING
Luso Ii Gu10 Up/Down Wall Light Stainless Steel

Part Number: 2501608971

MPN:  KSR13105

KSR LIGHTING
Luso Ii Gu10 Single Wall Light Black

Part Number: 2501608966

MPN:  KSR13100

KSR LIGHTING
Lantern Half Wall 26W IP44 E27 NO Lamp PIR Black

Part Number: 2501182925

MPN:  KSR1159BLK

KSR LIGHTING
Spotlight Spike Single 35W IP44 GU10 NO Lamp Black

Part Number: 2501182928

MPN:  KSR1504BLK

KSR LIGHTING
Lantern LED 4000K Half Wall PIR 10W 400lm Black Polycarbonate

Part Number: 2500800804

MPN:  KSR1152BLK

KSR LIGHTING
Brick Light LED 3000K Plain Frame 6W Black

Part Number: 2501117593

MPN:  KSR1350

ROBUS
Groundlight Kit Prewired 10 x 3 Smd White LEDs 0.12W+Driver IP68

Part Number: 2500573468

MPN:  R3LED10S-01

ROBUS
VITA 3.6W LED circular kit with 10 fittings, IP68, Warm Whit

Part Number: 2501106103

MPN:  R3LED10SWW-01

KSR LIGHTING
Spotlight Round Walkover IP67 50W Stainless Steel GU10 NO Lamp

Part Number: 2500678911

MPN:  KSR9928

AURORA
G-Lite Stainless Steel 35W Gu10 Ip67 Stainless Steel Recessed Ground Light

Part Number: 2500966584

MPN:  EN-RGL1

LUCECO
Stainless Steel Exterior Decorative GU10 Up/Down Wall Light With PIR Motion Sensor IP54

Part Number: 2501020858

MPN:  LEXDSSUDPIR

KINGFISHER LIGHTING
Bollard Decorative Exterior LED 7.5-15W 4000K IP65 1040mm Black

Part Number: 2501182085

MPN:  DEC715

ASD
Lantern Coach BC IP44 110° PIR 100W Black

Part Number: 2500071021

MPN:  CL/BK100P

ROBUS
EWOK LED mains groundlight, IP67, 10 White LED'S, 6000K

Part Number: 2500573465

MPN:  R10LED240S-01

LUTEC
ATLANTIS 14W LED Anti-Glare Floodlight with PIR IP54 4000K

Part Number: 2503024059

MPN:  7801602118

ENER-J
Smart LED Filament Festoon String Kit

Part Number: 2501384800

MPN:  SHA5315

KSR LIGHTING
Coria II 20W IP65 CCT LED 970mm Bollard Black

Part Number: 2501311919

MPN:  KSR9995

Show more results
1 - 24 of 260
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,211 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.