We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Bulkheads

Bulkheads Bulkheads

LED Bulkhead Lights

LED bulkhead lights offer the perfect lighting for both indoor and outdoor spaces. Whether you need to brighten walkways, steps, entrances, or gardens, LED a bulkhead lamp provides reliable, energy-efficient lighting.

LED bulkhead lights are highly adaptable. Outdoors, they can be used to light up pathways and entrances. Indoors, they offer practical lighting for corridors, stairwells, and utility areas. Their durable construction makes them ideal for high-traffic areas.

The LED technology ensures that the lights use significantly less energy than traditional alternatives, leading to reduced electricity bills and a smaller carbon footprint. They are also cost-effective as they offer a long lifespan and low maintenance.

Are Bulkhead Lights Waterproof?

Bulkhead lights are designed to be waterproof and weather-resistant, making them suitable for outdoor installation. However, the levels of protection can vary between models.

To determine a bulkhead light's level of water resistance, look for its IP (Ingress Protection) rating. This two-digit code indicates the fixture's ability to resist dust and water. For outdoor use, we recommend choosing bulkhead lights with a minimum rating of IP65, which offers protection against water jets from any direction. For areas prone to heavy rainfall or potential submersion, consider models with even higher IP ratings, such as IP66 or IP67. These provide stronger protection against powerful water jets and temporary immersion. 
 

LED Bulkhead Lights

LED bulkhead lights offer the perfect lighting for both indoor and outdoor spaces. Whether you need to brighten walkways, steps, entrances, or gardens, LED a bulkhead lamp provides reliable, energy-efficient lighting.

LED bulkhead lights are highly adaptable. Outdoors, they can be used to light up pathways and entrances. Indoors, they offer practical lighting for corridors, stairwells, and utility areas. Their durable construction makes them ideal for high-traffic areas.

The LED technology ensures that the lights use significantly less energy than traditional alternatives, leading to reduced electricity bills and a smaller carbon footprint. They are also cost-effective as they offer a long lifespan and low maintenance.

Are Bulkhead Lights Waterproof?

Bulkhead lights are designed to be waterproof and weather-resistant, making them suitable for outdoor installation. However, the levels of protection can vary between models.

To determine a bulkhead light's level of water resistance, look for its IP (Ingress Protection) rating. This two-digit code indicates the fixture's ability to resist dust and water. For outdoor use, we recommend choosing bulkhead lights with a minimum rating of IP65, which offers protection against water jets from any direction. For areas prone to heavy rainfall or potential submersion, consider models with even higher IP ratings, such as IP66 or IP67. These provide stronger protection against powerful water jets and temporary immersion. 
 

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

172
Round Bulkheads
Round Bulkheads
52
Square Bulkheads
Square Bulkheads
30
Bulkhead Trims & Accessories
Bulkhead Trims & Accessories
2
Security & Conduit Bulkheads
Security & Conduit Bulkheads

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
2501401801
Roma LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401801

MPN:  KSRSF400

2501401814
Navara SF Emergency LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401814

MPN:  KSRSF331

2501401803
Roma Emergency LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401803

MPN:  KSRSF401

2501401812
Navara SF LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401812

MPN:  KSRSF330

2501401805
Roma Emergency Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401805

MPN:  KSRSF403

KSR LIGHTING
Bulkhead LED IP65 Wall Pack 30W 4000K 2031lm Black

Part Number: 2500847950

MPN:  KSR1165BLK

KSR LIGHTING
Bulkhead LED IP65 Clear Diffuser 7W Black 4000K 517lm

Part Number: 2500847952

MPN:  KSR1170CL

2501401816
Navara SF Emergency Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401816

MPN:  KSRSF333

ETERNA
Carina 17W White 35,000 Hrs Ip65 Colour Selectable Emergency Led Wall/Ceiling Light With Standard On/Off Microwave Sensor

Part Number: 2500972899

MPN:  DMSCSLWHEM3

KSR LIGHTING
Roma Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401804

MPN:  KSRSF402

2501120807
Bulkhead LED Rectangular 7W 750lm IP65 4000K

Part Number: 2501120807

MPN:  LBS2G8

2501003718
Bulkhead LED Round 14W 4000K IP54 Luceco

Part Number: 2501003718

MPN:  EBH22S40

JCC A LEVITON COMPANY
Downlight Skydisc Plus LED 4000K Dimmable IP65 17W 1620lm 205mm

Part Number: 2501091714

MPN:  JC72503

2501401823
Plain Rim Mat White for Navara SF Select

Part Number: 2501401823

MPN:  KSRSF324

2501009933
Security Light Outdoor Rectangular PIR 5w 310lm IP55 Black

Part Number: 2501009933

MPN:  NLLRB3PIR

2501401815
Navara SF Microwave LED Bulkhead Multi-Watt Triple CCT Opal Diffuser IP65 Round White

Part Number: 2501401815

MPN:  KSRSF332

2501597949
Navara Sf Square Select Multi Cct/Wattage Led Emergency Surface Fitting Black/Opal

Part Number: 2501597949

MPN:  KSRSF341BLK/OP

2501597948
Navara Sf Square Select Multi Cct/Wattage Led Surface Fitting White/Opal

Part Number: 2501597948

MPN:  KSRSF340WHT/OP

2501009932
Bulkhead LED Rectangular Outdoor 5w 4000k 310lm IP55 Black/Opal

Part Number: 2501009932

MPN:  NLLRB3

KSR LIGHTING
Bulkhead LED PIR 7W Black Polycarbonate 4500K

Part Number: 2500800806

MPN:  KSR1156BLK

2501508499
Roma Mini Select LED Multi Wattage Triple CCT Surface Fitting

Part Number: 2501508499

MPN:  KSRSF407

RED ARROW
Wall Light LED Slim with Photocell 30W

Part Number: 2501512323

MPN:  WPS30PC

ETERNA
Bathroom Light LED 12W 3100K IP44 Chrome

Part Number: 2500715981

MPN:  PACIFIC12

2501401826
Eyelid Rim Mat Black for Navara SF Select

Part Number: 2501401826

MPN:  KSRSF325

Show more results
1 - 24 of 330
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,183 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.