We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Battens & Accessories

Battens & Accessories Battens & Accessories

Looking for LED Battens? Our range includes 4ft led batten, 5f led batten and 6ft led batten lengths with non-replaceable and replaceable options.

Looking for LED Battens? Our range includes 4ft led batten, 5f led batten and 6ft led batten lengths with non-replaceable and replaceable options.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

187
LED Battens
LED Battens
6
Batten Accessories
Batten Accessories

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
KSR LIGHTING
Navara X3-5S X3-4S LED Batten 32W 5ft

Part Number: 2501608930

MPN:  KSR98312

KSR LIGHTING
Navara X3 40w 4000K LED 6ft Single IP20 Batten

Part Number: 2501608932

MPN:  KSR98314

KSR LIGHTING
Navara X3 60W 4000K Led 6Ft Twin Ip20 Batten

Part Number: 2501608933

MPN:  KSR98315

KSR LIGHTING
Navara X3 52W 4000K Led 5Ft Twin Ip20 Batten

Part Number: 2501608931

MPN:  KSR98313

NEWLEC
Batten Fitting Fluorescent Single 3HR Emergency 1 x 70w 6ft

Part Number: 1051025421

MPN:  NL11098

KSR LIGHTING
Navara X3 4000K LED 4ft Single IP20 Batten

Part Number: 2501608927

MPN:  KSR98310

KSR LIGHTING
Navara Pro X5-Select IP20 5ft 30W/58W CCT LED Batten

Part Number: 2501508507

MPN:  KSR98192

SIGNIFY
ECOBT5FT-S-4K Ecolink Batten 5ft Single 3500lm

Part Number: 2501662944

MPN:  911401811087

JCC A LEVITON COMPANY
ToughLED™ Pro 1500mm 5ft Single 29W IP66 4000K Opal

Part Number: 2501514241

MPN:  JC180041

KSR LIGHTING
Navara X3-5S Multi Wattage EM 4K LED 5ft IP20 Batten

Part Number: 2503000326

MPN:  KSR98312/EM

NVC LIGHTING
Texas LED Single 5ft Batten 840

Part Number: 2501297846

MPN:  NTE1X5/840

KSR LIGHTING
Navara Pro IP20 X5-Select 5ft LED 30W/58W CCT Emergency Batten

Part Number: 2501508466

MPN:  KSR98192/EM

KSR LIGHTING
Navara X3 Select 32W/52W 3CCT LED 5ft IP20 Batten

Part Number: 2501597955

MPN:  KSR98301

SIGNIFY
ECOBT4FT-S-4K Ecolink Batten 4ft Single 2500lm

Part Number: 2501662942

MPN:  911401810887

KSR LIGHTING
Batten LED Single 23W 4000K IP20 4ft

Part Number: 2501182908

MPN:  KSR9840 KSR LTG DUPE

NVC LIGHTING
Dallas Wire Suspension Kit

Part Number: 2501376538

MPN:  NDL/WSK

SIGNIFY
ECOBT5FT-T-4K Ecolink Batten 5ft Twin 6000lm

Part Number: 2501662946

MPN:  911401811187

KSR LIGHTING
Navara 2 in 1 Non Self Test & Self Test Selectable EM Pack

Part Number: 2501597982

MPN:  KSR98189

SIGNIFY
ECOBT6FT-S-4K Ecolink Batten 6ft Single 4300lm

Part Number: 2501662947

MPN:  911401811287

NVC LIGHTING
Texas LED Twin 5ft Batten 840

Part Number: 2501297858

MPN:  NTE2X5/840

NVC LIGHTING
Texas Pro LED Single 5Ft Batten M3 Lithium 840

Part Number: 2501541296

MPN:  NTE1X5/PRO/M3L/840

NVC LIGHTING
Phoenix Batten LED 5000K 65W 7840lm 5Ft White Powder Coated Steel

Part Number: 2500778839

MPN:  NPH65/LED/850

KSR LIGHTING
Navara Pro X4-Select IP20 4ft 20W/38W CCT LED Batten

Part Number: 2501508508

MPN:  KSR98190

SIGNIFY
ECO-E3/MT-BT EM300V Emergency Pack for Batten - 3 hours Basic

Part Number: 2501607519

MPN:  912401483459

Show more results
1 - 24 of 203
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,228 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.