Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Filament test according to IEC 60695-2-11 | None |
|---|---|
| Type of cabling | Ending |
| Control gear | Not required |
| Impact resistance (IK rating) | IK02 |
| Light source type | LED replaceable |
| Surface protection | Lacquered |
| Protection class according to IEC 61140 | I |
| Adjustability | not adjustable |
| Colour of light | White |
| Housing colour | White |
| Light distribution | Symmetric |
| Lamp cap/base | GU10 |
| Beam angle adjustable | No |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Housing material | Aluminium |
| Width | 195 mm |
| Conductor cross section | 1.5 mm² |
| Length | 370 mm |
| Number of poles | 2 |
| Number of lamps | 2 |
| Height/depth | 140 mm |
| Maximum system power | 75 W |
| Lamp power | 75 W |
| Nominal voltage | 230 V |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Dimming sine wave reduction | No |
| Replaceable control gear | No |
| Dimming DMX | No |
| Dimming programmable | No |
| Suitable for low voltage cable system | No |
| Dimming RF | No |
| Dimming touch and dim | No |
|---|---|
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Compatible with Amazon Alexa | No |
| Dimming 0-10 V | No |
| Dimming leading edge | No |
| Dimming 1-10 V | No |
| Dimming DALI | No |
| Constant luminous flux control | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Luminaire may be covered with thermally insulating material | No |
| Suitable for surface mounting | No |
| Suitable for recessed mounting | Yes |
| Dimming mains voltage modulation | Yes |
| Dimming trailing edge | No |
| Dimming potentiometer (integrated) | No |
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| IFTTT support available | No |
| Control gear included | No |
| Suitable for ceiling mounting | Yes |
| Brushed surface | No |
| Light source included | No |
| With light sensor | No |
| Suitable for suspended mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
| Suitable for wall mounting | No |
| Suitable for light-track mounting | No |
| Suitable for clamp-mounting | Yes |
| With movement sensor | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.