We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Luminaires & Lighting
  3. Lampholders & Wire Guards
  4. Lampholders

Lampholders Lampholders

Lampholders
Lampholders
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
JEANI
ES-E27 Porcelain/Ceramic Lamp Holder

Part Number: 2500098823

MPN:  A40

HAGER
Batten Lamp Holder Safety BC Straight White Home Office Shield

Part Number: 2500072110

MPN:  SEL96T

JEANI
Lamp Holder B22 Switched 1/2In Brass

Part Number: 2500007947

MPN:  A38

JEANI
BC-B22 Brass Lamp Holder 1/2-Inch (13mm)

Part Number: 2500007931

MPN:  A70

ETERNA
Lamp Holder GU10 32 x 23mm Black Spare

Part Number: 2500551124

MPN:  GU10LH

ROBUS
Lamp Holder Spare Gu/Gz10 250mm Leads

Part Number: 2500199871

MPN:  SCGZ1050

CLICK
Batten Lamp Holder T2 BC High Output Skirt Loop In White

Part Number: 2500225978

MPN:  PRC016

ETERNA
Lamp Holder Low Voltage Mr11 Gu5.3 17 x 10mm White

Part Number: 2500551120

MPN:  AWFO8

JEANI
Jeani BC Lampholder 10mm Brass

Part Number: 2500183638

MPN:  A38M

SCHNEIDER ELECTRIC
Exclusive Lamp Holder Bayonet White

Part Number: 2500055539

MPN:  GBAT

LUCECO
Lamp Holder Enclosure Batten 3Term Earth High Output Skirt Prewired To Base

Part Number: 2500108785

MPN:  763-01

CLICK SCOLMORE
Batten Lamp Holder T2 BC Angled Short Skirt Loop In White

Part Number: 2500225979

MPN:  PRC017

CLICK SCOLMORE
Batten Lamp Holder T2 BC Straight Skirt

Part Number: 2500408830

MPN:  PRC006

CLICK SCOLMORE
Batten Lamp Holder T2 BC Short Skirt Loop In White

Part Number: 2500225973

MPN:  PRC015

MK ELECTRIC
Batten Lamp Holder Angled BC Sg Hr White

Part Number: 2500138139

MPN:  1152WHI

BG
Cord Grip With Short Skirt Lamp Holder

Part Number: 2500549099

MPN:  720 BG DUPE

HAGER
Batten Lamp Holder Safety BC Angled White Home Office Shield

Part Number: 2500072112

MPN:  SEL106T

MK ELECTRIC
Lamp Holder Pendant BC Cord Grip White

Part Number: 2500636298

MPN:  K1170WHI

SCHNEIDER ELECTRIC
150W Pre-Wired Angle Batten Lamp Holder 80 x 51 x 90mm White

Part Number: 2500055745

MPN:  GABAT

LUCECO
Lamp Holder Batten 3 Terminal Ho Skirt White Heat Resistant

Part Number: 2500002839

MPN:  753

2450064636
Ceramic Lampholder Gu10 C/W 200Mm Leads

Part Number: 2450064636

MPN:  ALH/GU10/R

MK ELECTRIC
Batten Lamp Holder BC Straight 84 x 86mm White [Pack=10]

Part Number: 2500015167

MPN:  1174WHI

LUCECO
Lamp Holder Enclosure Angle Batten 3 Term + Earth With Ho Skirt

Part Number: 2500108896

MPN:  767

JEANI
Lampholder Plastic 1/2" White

Part Number: 2500049304

MPN:  A50

Show more results
1 - 24 of 31
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,181 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.