Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Filament test according to IEC 60695-2-11 | None |
| Type of cabling | Ending |
| Housing colour | Grey |
| Light source type | LED replaceable |
| Housing surface protection | Lacquered |
| Control gear | Not required |
| Protection class according to IEC 61140 | I |
| Lamp cap/base | GU10 |
| Lumen setting adjustable | No |
| Light distribution | Symmetric |
| Cover material | Without cover |
| Beam angle adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Housing material | Aluminium |
| Outer diameter | 85 mm |
| Width | 140 mm |
| Length | 95 mm |
| Conductor cross section | 1.5 mm² |
| Height/depth | 85 mm |
| Number of lamps | 1 |
| Maximum system power | 50 W |
| Lamp power | 50 W |
| With movement sensor | No |
| Nominal voltage | 220 V |
| Suitable for suspended mounting | No |
| Suitable for recessed mounting | No |
| Suitable for ceiling mounting | Yes |
| Light source included | No |
| With light sensor | No |
| Suitable for light line configuration | No |
|---|---|
| Suitable for emergency lighting | No |
| Suitable for surface mounting | Yes |
| IFTTT support available | No |
| Constant luminous flux control | No |
| Dimming touch and dim | No |
| Control gear included | No |
| Fit for workplace acc. EN 12464-1 | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming Zigbee | No |
| Dimming with push-button | No |
| Dimming mains voltage modulation | Yes |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming leading edge | No |
| Dimming trailing edge | No |
| Dimming programmable | No |
| Dimming RF | No |
| Replaceable control gear | No |
| Dimming DSI | No |
| Dimming DALI-2 | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Bluetooth operated | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.