Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Downlight / spot luminaire / floodlight | |
| Lumen setting adjustable | Continuously variable |
|---|---|
| Type of cabling | Ending |
| Colour rendering index (CRI/Ra) | 90-100 |
| Surface protection | Lacquered |
| Protection class according to IEC 61140 | I |
| Colour of light | White |
| Housing colour | White |
| Control gear | LED driver constant current |
| Adjustability | Swivelling |
| Light distribution | Symmetric |
| Beam angle | Medium beam 20-40° |
| Beam angle adjustable | No |
| Colour temperature switchable | No |
| Cover material | Plastic matt/satinised |
| Light outlet | Direct |
| Voltage type | AC |
| Light source type | LED non-replaceable |
| Housing material | Aluminium |
| Outer diameter | 120 mm |
| Number of lamps | 1 |
| Height/depth | 120 mm |
| Unified Glare Rating (UGR) | 19 |
| Maximum system power | 36 W |
| Length | 258 mm |
| Width | 200 mm |
| Lamp power | 36 W |
| Nominal voltage | 220 V |
| Colour temperature | 4000 K |
| With movement sensor | No |
| Control gear included | Yes |
| With light sensor | No |
| Light source included | Yes |
| Suitable for suspended mounting | No |
| Suitable for traverse mounting | No |
| Suitable for pedestal/floor mounting | No |
|---|---|
| Suitable for ceiling mounting | Yes |
| Suitable for wall mounting | No |
| Fit for workplace acc. EN 12464-1 | Yes |
| Constant luminous flux control | No |
| Dimming leading edge | No |
| Dimming with push-button | No |
| Dimming RF | No |
| Dimming programmable | No |
| Dimming Zigbee | No |
| Dimming touch and dim | No |
| IFTTT support available | No |
| Suitable for light-track mounting | Yes |
| Suitable for clamp-mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for surface mounting | No |
| Brushed surface | No |
| Dimming mains voltage modulation | No |
| Dimming trailing edge | Yes |
| Dimming potentiometer (integrated) | No |
| Dimming sine wave reduction | No |
| Dimming 0-10 V | No |
| Dimming manufacturer's proprietary system | No |
| Dimming 1-10 V | No |
| Dimming DMX | No |
| Dimming DALI | No |
| Compatible with Apple HomeKit | No |
| Dimming LineSwitch | No |
| Suitable for low voltage cable system | No |
| Compatible with Amazon Alexa | No |
| Compatible with Google Assistant | No |
| Replaceable control gear | Yes |
| Dimming DSI | No |
| Dimming DALI-2 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.