We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Luminaires & Lighting
  3. Decorative Indoor Luminaires
  4. 1004087
  • 
Product videos
Product images
3~ NUMINOS PHASE S 3 phase system light white/black 3000K 36Deg
 Previous
 Next
Decorative Indoor Luminaires - 3~ NUMINOS PHASE S 3 phase system light white/black 3000K 36Deg - 1004087
SLV

3~ NUMINOS PHASE S 3 phase system light white/black 3000K 36Deg

Part Number: 
2501530126
MPN: 
1004087
Product Type: 
Decorative Indoor Luminaires

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
3~ NUMINOS PHASE S 3 phase system light white/black 3000K 36Deg

3~ NUMINOS PHASE S 3 phase system light white/black 3000K 36Deg

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Technical Documents
 Back

Technical Documents

Product Details



Product Details

NUMINOS is the optimally coordinated light system from SLV that combines function design and technology. With a variety of downlights and spotlights you can experience a thousand lighting design possibilities. Also with the NUMINOS SPOT PHASE S indoor ceiling-mounted light LED which convinces with the best workmanship and lighting quality. In this way you can create high-quality illumination of larger areas or use the spotlight for selective lighting. The recessed ceiling light convinces with a power consumption of 10.42 watts luminous flux of 1020 lumens colour temperature of 3000 Kelvin and a colour reproduction index of 90. This means that easy installation is a mere formality. When do you choose NUMINOS from SLV?

  • · Main material: Aluminium und plastic
  • · Colour: White und black
  • · Rated power: 10.42 W
  • · Connection voltage: 220-240V ~50/60Hz
  • · Dimensions (L/W/H): (16.2 cm/6.5 cm/14.5 cm)
  • · The product complies with the essential requirements of the applicable EU directives and product safety law and bears the CE marking

Technical Specifications



Technical Specifications

Downlight / spot luminaire / floodlight
Filament test according to IEC 60695-2-11 None
Type of cabling Ending
Lumen setting adjustable Continuously variable
Colour rendering index (CRI/Ra) 90-100
Surface protection Lacquered
Protection class according to IEC 61140 I
Colour of light White
Housing colour White
Control gear LED driver constant current
Adjustability Swivelling
Beam angle Medium beam 20-40°
Light distribution Symmetric
Beam angle adjustable No
Colour temperature switchable No
Cover material Plastic matt/satinised
Light outlet Direct
Voltage type AC
Light source type LED non-replaceable
Housing material Aluminium
Width 145 mm
Length 162 mm
Conductor cross section 1.5 mm²
Height/depth 65 mm
Outer diameter 65 mm
Unified Glare Rating (UGR) 13
Rated life time L70/B50 at 25 °C 50000 h
Maximum system power 11 W
Power factor 0.9
Number of lamps 1
Lamp power 11 W
Nominal voltage 220 V
Rated ambient temperature acc. IEC62722-2-1 -20 °C
Colour temperature 3000 K
Replaceable control gear Yes
Dimming DALI-2 No
Dimming trailing edge Yes
Dimming sine wave reduction No
Dimming Zigbee No
 
Dimming DSI No
Dimming mains voltage modulation No
Dimming manufacturer's proprietary system No
Compatible with Google Assistant No
Compatible with Apple HomeKit No
Dimming programmable No
Dimming leading edge No
Dimming RF No
Dimming touch and dim No
Dimming DMX No
Dimming DALI No
Dimming with push-button No
Dimming LineSwitch No
Suitable for low voltage cable system No
Compatible with Amazon Alexa No
Constant luminous flux control No
Dimming potentiometer (integrated) No
Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 No
Dimming 0-10 V No
Dimming 1-10 V No
IFTTT support available No
Luminaire may be covered with thermally insulating material No
Fit for workplace acc. EN 12464-1 No
Suitable for recessed mounting No
Control gear included Yes
Suitable for surface mounting No
Brushed surface No
Light source included Yes
With light sensor No
With movement sensor No
Suitable for suspended mounting No
Suitable for wall mounting Yes
Suitable for ceiling mounting Yes
Suitable for traverse mounting No
Suitable for pedestal/floor mounting No
Suitable for light-track mounting Yes
Suitable for clamp-mounting Yes
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,160 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.