We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lighting
  3. LED Lighting Solutions
  4. Display Lighting
  5. Newlec Downlight LED Fire Rated 4.8w

Filters

Hide filters

7982
Cable & Cable Management
Cable & Cable Management
7616
Switches, Sockets & Wiring
Switches, Sockets & Wiring
5462
Switchgear & Distribution
Switchgear & Distribution
4735
Luminaires & Lighting
Luminaires & Lighting
4035
Tools, Test Equipment & Fixings
Tools, Test Equipment & Fixings
3772
Industrial Controls
Industrial Controls
1526
PPE & Workwear
PPE & Workwear
1474
Heating & Ventilation
Heating & Ventilation
1350
Lamps
Lamps

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Tie 4.6mm x 300mm Plastic Black - 100 Pack

Part Number: 1051014960

MPN:  NLTS08BA

NEWLEC
Mini Trunking Self Adhesive 25 x 16mm 3m Length PVC White C/W Lid

Part Number: 1000017811

MPN:  NLPMTS2

NEWLEC
Emergency LED Bulkhead 2W Maintained/Non-Maintained 3hr LiFePO4 Batteries

Part Number: 2501673128

MPN:  NLE3B-LI

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017753

MPN:  NLPRC3

NEWLEC
Armoured Cable Gland Pack CW20S 20mm Kit (Pack of 2)

Part Number: 1050152454

MPN:  NL20SCWN

NEWLEC
1 Gang White PVC Surface Box Round Corners 32mm Deep with Knockouts, 87mm x 87mm x 32mm

Part Number: 2501536595

MPN:  NLCTBBR1

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon Black for 6-12mm Dia Cables with Locknut - 10 Pack

Part Number: 1050151472

MPN:  NLDTG20SBLK

NEWLEC
Fire-Rated LED Downlight 5W CCT Switchable IP65 with 2-Part Connector

Part Number: 2503034646

MPN:  NLFRDLED-01

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 300mm Stainless Steel [Pack=100]

Part Number: 2501108600

MPN:  NLTS08SSA

NEWLEC
Switch Disconnector Rotary TP+N 32A IP65 Moulded

Part Number: 1051042894

MPN:  NLSW324PE

Solar Delivery Info
Solar Delivery Info
NEWLEC
20mm Fire Resistant Metal Spacer Bar Saddle White [Pack=10]

Part Number: 1051088649

MPN:  NLRCA10FR

NEWLEC
Metal Clad 13A 2 Gang Switched Socket

Part Number: 2501425301

MPN:  NLMC8400/2

NEWLEC
6943LSH 2.5mm² Black XLPE/SWA/Basec Armoured Cable 3-Core

Part Number: 1050378948

MPN:  6943LSH-2.5

NEWLEC
20mm Steel Conduit Coupler Solid Straight Galvanised Steel

Part Number: 2501109332

MPN:  NLSC1G

NEWLEC
Dome Top Stuffing Gland 20mm IP68 Nylon White for 6-12mm Dia Cables C/W Locknut - 10 Pack

Part Number: 1050151467

MPN:  NLDTG20SWHI

NEWLEC
20mm PVC Conduit Female Adaptor White Complete With Bush [Pack=10]

Part Number: 1000017763

MPN:  NLRCA16

NEWLEC
20mm Flexible Conduit Kit 10m IP54 PVC Coated Black C/W Straight Glands+Locknuts

Part Number: 1052025480

MPN:  NLSP20KITP

NEWLEC
20mm Flexible Kit 10m IP68 PVC Black C/W Straight Glands+Locknuts+Removal Tool

Part Number: 1052025478

MPN:  NLNY20KITP

NEWLEC
25mm Conduit Round Heavy Gauge 3m Length PVC White

Part Number: 1000017754

MPN:  NLPRC4

GIGAMEDIA
Cable CAT6 4P UUTP AWG23 PE Black External Grade

Part Number: 2501674384

MPN:  GGM C6U4PPET3

NEWLEC
20mm PVC Conduit Round Heavy Gauge 3m Length PVC Black

Part Number: 1000017755

MPN:  NLPRC5

NEWLEC
20MM GALVANISED CONDUIT 3 MTR LENGTH

Part Number: 2503021877

MPN:  CONGALV20/3

NEWLEC
Armoured Cable Gland Pack Outdoor CW20 C/W Locknut, Earth Tag + PVC Shroud (KIT2)

Part Number: 1050152456

MPN:  NL20CWN

NEWLEC
Pvc Dado Trunking 50/170mm 3m White

Part Number: 2501536597

MPN:  NLSVTS3COMP

Show more results
1 - 24 of 41689
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,225 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.