We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Lamps
  3. LED Lamps
  4. LED HID Retrofit Lamps

LED HID Retrofit Lamps LED HID Retrofit Lamps

LED HID Retrofit Lamps
LED HID Retrofit Lamps
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
SIGNIFY
Tforce Core LED Road 17W 740 E27 Mv

Part Number: 2450018326

MPN:  929002484902

SIGNIFY
Trueforce Core LED SON-T Replacement 40W 740 E40 220-240V

Part Number: 2450018330

MPN:  929002485302

PHILIPS
Tforce Core LED Road 26W 740 E27 Mv

Part Number: 2450018328

MPN:  929002485102

SIGNIFY
Tforce Core LED Road 40W 730 E40 Mv

Part Number: 2450018329

MPN:  929002485202

PHILIPS
Tforce Core LED Hpl 18W E27 840 Fr

Part Number: 2450013531

MPN:  929002350002

LEDVANCE
Led Line 118 150 300 Degree Dimmable P 18.2W 827 2700K R7S Double Ended Lamp

Part Number: 2501594902

MPN:  48678

SIGNIFY
Tforce Core LED Road 17W 730 E27 Mv

Part Number: 2450018325

MPN:  929002484802

PHILIPS
Tforce Core LED Hpl 36W E27 840 Fr

Part Number: 2450018317

MPN:  929002481302

PHILIPS
Tforce Core LED Hpl 13W E27 840 Fr

Part Number: 2450013529

MPN:  929002349802

LEDVANCE
PARATHOM® LINE R7s 118.0 mm 125 15W 2700K R7s

Part Number: 2501001962

MPN:  4099854048647

LEDVANCE
Led Line 118 125 300 Degree Dimmable P 15W 827 2700K R7S Led Lamp

Part Number: 2501594905

MPN:  48753

PHILIPS
Tforce Core LED Hpl 36W E27 830 Fr

Part Number: 2450018316

MPN:  929002481202

PHILIPS
Tforce Core LED Hpl 13W E27 830 Fr

Part Number: 2450013528

MPN:  929002349702

PHILIPS
Tforce Core LED Road 26W 730 E27 Mv

Part Number: 2450018327

MPN:  929002485002

PHILIPS
Tforce Core LED Hpl 36W E40 840 Fr

Part Number: 2450018319

MPN:  929002481502

LEDVANCE
Led Line 78 60 330 Degree P 7.3W 827 2700K R7S Double Ended Lamp

Part Number: 2501594948

MPN:  49682

LEDVANCE
LED Line 78 100 300 Degree Dimmable P 12W 827 2700K R7s Double Ended Lamp

Part Number: 2501596227

MPN:  4099854064876

LEDVANCE
Parathom® LINE R7s 118.0 mm 150 17.5W 2700K R7s

Part Number: 2501127439

MPN:  4099854048722

PHILIPS
Tforce Core LED Hpl 18W E27 830 Fr

Part Number: 2450013530

MPN:  929002349902

LEDVANCE
PARATHOM® LINE R7s 118.0 mm 100 12.5W 2700K R7s

Part Number: 2501002189

MPN:  4099854064937

LEDVANCE
Led Line 78 75 330 Degree P 8W 827 2700K R7S Double Ended Lamps

Part Number: 2501594949

MPN:  49736

LEDVANCE
LED Line 78 75 300 Degree Dimmable P 9.5W 827 2700K R7s Double Ended Lamp

Part Number: 2501596228

MPN:  64906

LEDVANCE
Led Line 78 100 300 Degree P 11.5W 827 2700K R7S Double Ended Lamp

Part Number: 2501594951

MPN:  49767

SIGNIFY
Tforce Core LED Hpl 26W E27 840 Fr

Part Number: 2450013533

MPN:  929002350202

Show more results
1 - 24 of 25
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,192 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.