We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Your £5 Is Waiting – Download the App Now! Your £5 Is Waiting – Download the App Now! 
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Industrial Controls
  3. Motor Control
  4. Contactors
  5. LC1D183U7
  • 
Product videos
Product images
TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil
 Previous
 Next
Contactors - TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil - LC1D183U7
Schneider Electriclogo
Schneider Electric

TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil

Part Number: 
2500146584
MPN: 
LC1D183U7
Product Type: 
Contactors

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil

TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

TeSys D contactor, 3p(3 NO), AC-3, <= 440 V 18A, 240 V AC coil. range: TeSys - product name: TeSys D - product or component type: contactor - device short name: LC1D - contactor application: motor control, resistive load - utilisation category: AC-1, AC-3, AC-4 - poles description: 3P - pole contact composition: 3 NO - [Ue] rated operational voltage: <= 300 V DC for power circuit, <= 690 V AC 25...400 Hz for power circuit - [Ie] rated operational current: 18 A (<= 60 °C) at <= 440 V AC AC-3 for power circuit, 32 A (<= 60 °C) at <= 440 V AC AC-1 for power circuit - motor power kW: 10 kW at 500 V AC 50/60 Hz AC-3, 10 kW at 660...690 V AC 50/60 Hz AC-3, 4 kW at 220...230 V AC 50/60 Hz AC-3, 4 kW at 400 V AC 50/60 Hz AC-4, 7.5 kW at 380...400 V AC 50/60 Hz AC-3, 9 kW at 415...440 V AC 50/60 Hz AC-3 - motor power hp: 1 hp at 115 V AC 50/60 Hz for 1 phase motors, 10 hp at 460/480 V AC 50/60 Hz for 3 phases motors, 15 hp at 575/600 V AC 50/60 Hz for 3 phases motors, 3 hp at 230/240 V AC 50/60 Hz for 1 phase motors, 5 hp at 200/208 V AC 50/60 Hz for 3 phases motors, 5 hp at 230/240 V AC 50/60 Hz for 3 phases motors - auxiliary contact composition: 1 NO + 1 NC - overvoltage category: III - [Ith] conventional free air thermal current: 10 A at <= 60 °C for signalling circuit, 25 A at <= 60 °C for power circuit - Irms rated making capacity: 140 A AC for signalling circuit conforming to IEC 60947-5-1, 250 A DC for signalling circuit conforming to IEC 60947-5-1, 300 A at 440 V for power circuit conforming to IEC 60947 - [Icw] rated short-time withstand current: 100 A 1 s signalling circuit, 120 A 500 ms signalling circuit, 140 A 100 ms signalling circuit, 145 A <= 40 °C 10 s power circuit, 240 A <= 40 °C 1 s power circuit, 40 A <= 40 °C 10 min power circuit, 84 A <= 40 °C 1 min power circuit - associated fuse rating: 10 A gG for signalling circuit conforming to IEC 60947-5-1, 35 A gG at <= 690 V coordination type 2 for power circuit, 50 A gG at <= 690 V coordination type 1 for power circuit - [Ui] rated insulation voltage: 600 V for power circuit certifications CSA, 600 V for power circuit certifications UL, 600 V for signalling circuit certifications CSA, 600 V for signalling circuit certifications UL, 690 V for power circuit conforming to IEC 60947-4-1, 690 V for signalling circuit conforming to IEC 60947-1 - electrical durability: 1 Mcycles 32 A AC-1 at Ue <= 440 V, 1.65 Mcycles 18 A AC-3 at Ue <= 440 V - power dissipation per pole: 0.8 W AC-3, 2.5 W AC-1 - protective cover: with - mounting support: plate, rail - standards: CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508 - product certifications: BV, CCC, CSA, DNV, GL, GOST, LROS (Lloyds register of shipping), RINA, UL - connections - terminals: control circuit : spring terminals 1 cable(s) 2.5 mm² - cable stiffness: flexible - without cable end, control circuit : spring terminals 2 cable(s) 2.5 mm² - cable stiffness: flexible - without cable end, power circuit : spring terminals 1 cable(s) 4 mm² - cable stiffness: flexible - without cable end, power circuit : spring terminals 2 cable(s) 4 mm² - cable stiffness: flexible - without cable end - operating time: 12...22 ms closing, 4...19 ms opening - safety reliability level: B10d = 1369863 cycles contactor with nominal load conforming to EN/ISO 13849-1, B10d = 20000000 cycles contactor with mechanical load conforming to EN/ISO 13849-1 - mechanical durability: 15 Mcycles.

  • · New modern look & feel of all machines
  • · Designed to meet the requirements of Electro domestic and HVAC applications
  • · With IEC60335-1 compliance, improved fire resistance, and dustproof auxiliaries
  • · Maintenance guide via EcoStruxureTM Facility Expect

Technical Specifications



Technical Specifications

Power contactor, AC switching
Rated operation power at AC-3, 400 V 7.5 kW
Number of normally closed contacts as main contact 0
Number of main contacts as normally open contact 3
Rated operation power NEMA - kW
Rated operation current Ie at AC-4, 400 V 9 A
Rated operation current Ie at AC-1, 400 V 32 A
Rated operation power at AC-4, 400 V 4 kW
 
Number of auxiliary contacts as normally open contact 1
Rated operation current Ie at AC-3, 400 V 18 A
Rated control supply voltage at AC 50 Hz 240 - 240 V
Number of auxiliary contacts as normally closed contact 1
Rated control supply voltage at AC 60 Hz 240 - 240 V
Rated control supply voltage at DC - - - V
Modular version No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,158 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.