We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Industrial Controls
  3. Enclosures
  4. Climate Control

Climate Control Climate Control

Climate Control
Climate Control
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Enclosure Fan 230V AC 105/120mmCubed at 50/60Hz

Part Number: 2500907735

MPN:  NLFAN105M

NEWLEC
Enclosure Thermostat 5-60° Celcius

Part Number: 2500907739

MPN:  NLENCTHERM

NEWLEC
Enclosure Outlet Filter for NLFAN20M

Part Number: 2500907732

MPN:  NLFILTER20

NEWLEC
Enclosure Outlet Filter for NLFAN105M

Part Number: 2500907736

MPN:  NLFILTER105

NEWLEC
Enclosure Fan 230V AC 55/66mmCubed at 50/60Hz

Part Number: 2500907733

MPN:  NLFAN55M

NEWLEC
Enclosure Heater 18-20w No Fan

Part Number: 2500907737

MPN:  NLENCH20W

NEWLEC
Enclosure Fan 230V AC 20/25mmCubed at 50/60Hz

Part Number: 2500907774

MPN:  NLFAN25M

NEWLEC
Enclosure Outlet Filter for NLFAN55M

Part Number: 2500907734

MPN:  NLFILTER55

NEWLEC
Enclosure Heater 49-50w

Part Number: 2500907738

MPN:  NLENCH50W

TEXA
FIL20XNOB TEXA Filter fan

Part Number: 2500497740

MPN:  FIL 12 XNOB

RITTAL
SK Filter mat, for fan-and-filter units SK 3239, WHD: 173x173x17 mm

Part Number: 2500118224

MPN:  3171100

SCHNEIDER ELECTRIC
Climasys forced vent. 54m3/h, 230V, 2metal grilles and 2 anti-insect f

Part Number: 2500138025

MPN:  NSYCVF54M230MM2

SCHNEIDER ELECTRIC
Climasys Cc Double Thermostat 250V Range of Temperature 0-60°C 1NO/NC°C

Part Number: 2500217247

MPN:  NSYCCOTHD

ELDON
Thermostat For Enclosures Opened 6A 67X50X37mm

Part Number: 2500121606

MPN:  ETR201

SCHNEIDER ELECTRIC
Climasys Cc Electronical Thermostat 200-240V Range of Temperature -40-80°C

Part Number: 2500217248

MPN:  NSYCCOTH230VID

SCHNEIDER ELECTRIC
ClimaSys CC, double thermostat 250V, range of temperature 0…60°C, 1NO/

Part Number: 2500654899

MPN:  NSYCCOTHDF

FIBOX
Mb 10631 Vent. Device

Part Number: 2501282071

MPN:  3540631

SCHNEIDER ELECTRIC
ClimaSys PTC heating resistance 10W, 12-24V insulate

Part Number: 2500216354

MPN:  NSYCR10WU1C

SCHNEIDER ELECTRIC
Airing Grille Cut-Out Diametre 35mm ET IP44

Part Number: 2500022697

MPN:  NSYCAG35LP

SCHNEIDER ELECTRIC
Climasys PTC Heating Resistance 20W 110-250V Insulate

Part Number: 2500216338

MPN:  NSYCR20WU2C

SCHNEIDER ELECTRIC
Climasys Forced Ventilation IP54 38M3/H 24V DC with Outlet Grille & Filter G2

Part Number: 2500217281

MPN:  NSYCVF38M24DPF

SCHNEIDER ELECTRIC
ClimaSys forced vent. IP54, 300m3/h, 24V DC, with outlet grille and fi

Part Number: 2500217295

MPN:  NSYCVF300M24DPF

SCHNEIDER ELECTRIC
ClimaSys forced vent. IP54, 165m3/h, 24V DC, with outlet grille and fi

Part Number: 2500217294

MPN:  NSYCVF165M24DPF

ELDON
Filter Exhaust Housing IP54 223X223mm Ral 7035

Part Number: 2500243141

MPN:  EFA250-300R5

Show more results
1 - 24 of 41
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,218 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.