We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Water Heating

Water Heating Water Heating

Water Heating
Water Heating
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

34
Vented & Unvented Water Heaters
Vented & Unvented Water Heaters
31
Spares
Spares
27
Electric Showers
Electric Showers
22
Instantaneous Water Heaters
Instantaneous Water Heaters
16
Immersion Heaters & Replacement Stats
Immersion Heaters & Replacement Stats
8
Hand Washes
Hand Washes
3
Hot & Cold Drinking Water Dispensers
Hot & Cold Drinking Water Dispensers

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Water Heater Oversink Vented 2kw 5 Litre

Part Number: 1051043904

MPN:  NLVOS5L

NEWLEC
Hand Wash Unit Mini Manual Control 3kw White

Part Number: 1051043912

MPN:  NLMHW3KW

NEWLEC
Water Heater Under Sink Multi Point 2kw 10 Litre

Part Number: 1051043907

MPN:  NL10LUWH

NEWLEC
Immersion Heater Resettable Thermostat 3kw 7 Inch

Part Number: 1051043921

MPN:  NLTHERM7

NEWLEC
Immersion Heater Element Incalloy 3kw 11 Inch c/w Thermostat

Part Number: 1051043918

MPN:  NLIIH11

NEWLEC
Time Clock Immersion Heater 16A Segmented 24 Hour

Part Number: 1051040110

MPN:  NL24HRTS

NEWLEC
Water Heater Undersink Vented 2kw 5 Litre with Mixer Tap Kit

Part Number: 1051043905

MPN:  NLVUS5L

NEWLEC
Water Heater Under Sink Multi Point 2kw 15 Litre

Part Number: 1051043908

MPN:  NL15LUWH

NEWLEC
Immersion Heater Resettable Thermostat 3kw 18 Inch

Part Number: 1051043922

MPN:  NLTHERM18

NEWLEC
Boiling Water Dispenser Wall Mounted 2.5kw 5 Litre White

Part Number: 1051043916

MPN:  NLBWD5

NEWLEC
Immersion Heater Element Incalloy 3kw 27 Inch c/w Thermostat

Part Number: 1051043920

MPN:  NL11H27

NEWLEC
Boiling Water Dispenser Wall Mounted 2.5kw 2.5 Litre White

Part Number: 1051043915

MPN:  NLBWD2.5A

NEWLEC
Hand Wash Unit Mini Automatic Sensing 3kw White

Part Number: 1051043913

MPN:  NLAHW3KW

NEWLEC
Immersion Heater Time Clock Digital 24 Hour 7 Day Programmable 16A

Part Number: 1051040111

MPN:  NL24HR7DELTS

NEWLEC
Time Clock Immersion Heater 16A Mechanical 24 Hour

Part Number: 1050378529

MPN:  NL24HRIHTS1

NEWLEC
Mixer Tap Set for Water Heater Vented Undersink Chrome

Part Number: 1051043906

MPN:  NLVMT

TRITON
Triton T80Z 8.5kW Fast Fit Electric Shower - White

Part Number: 2500476403

MPN:  SP8008ZFF

MIRA
Shower Advance Atl Thermostatic 8.7Kw Flex

Part Number: 2501082447

MPN:  1.1785.003

HYCO
2kW Adjustable Undersink Unvented Water Heater 5L White

Part Number: 2500551415

MPN:  BSSSF05K

DIMPLEX
Powerstream Instant Inline Water Heater

Part Number: 2501492903

MPN:  078391

INSTANTA
Kettle Wall Mounted 5L

Part Number: 2500552158

MPN:  WA5N

MIRA
Shower Electric Stablised Jump 8.5kW White/Chrome

Part Number: 2500662178

MPN:  1.1788.010

MIRA
Shower ATL Thermostatic 8.7Kw Flex Extra

Part Number: 2501083030

MPN:  1.1785.005

NEWLEC
Expansion Vessel+Check Valve For Unvented Heater

Part Number: 1051043909

MPN:  NLEV

Show more results
1 - 24 of 147
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,223 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.