We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Heating & Ventilation
  3. Domestic Ventilation
  4. Commercial Fans

Commercial Fans Commercial Fans

Commercial Fans
Commercial Fans
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Wall Fan Axial Commercial 230V 9in White

Part Number: 1050151361

MPN:  NLCOMF9F

NEWLEC
Wall Fan Axial Commercial Automatic Shutter 230V 12in White

Part Number: 1050151367

MPN:  NLCOMF12A

VENT-AXIA
Fan Hl90 Ceiling Downrods+900mm White Fittings

Part Number: 2500029278

MPN:  428049

XPELAIR
Fan Axial Extractor Wall/Window 300mm White

Part Number: 2500027976

MPN:  90012AW

NEWLEC
Wall Fan Axial Commercial Automatic Shutter 230V 9in White

Part Number: 1050151363

MPN:  NLCOMF9A

NEWLEC
Window Mounting Kit for 9 Inch Fan Axial Commercial

Part Number: 1050151364

MPN:  NLWK9

NEWLEC
Window Mounting Kit For 12 Inch Fan Axial Commercial

Part Number: 1050151368

MPN:  NLWK12

VENT-AXIA
Fan Tx6Ww Window Shutter 150mm Soft Grey

Part Number: 2500027630

MPN:  W161110B

XPELAIR
Fan Axial Extractor Wall 225mm White

Part Number: 2500027985

MPN:  89996AW

MANROSE
12 Inch Axial Commercial Fan 82W

Part Number: 2500551354

MPN:  SF12N

VENT-AXIA
Fan Hl120 Ceiling Downrods+1200mm White Fittings

Part Number: 2500029279

MPN:  428050

VENT-AXIA
Fan Tx9Ww Window Shutter 230mm Soft Grey

Part Number: 2500027640

MPN:  W163110B

MANROSE
9 Inch Axial Commercial Fan 41W 220V

Part Number: 2500551406

MPN:  SF9N

XPELAIR
Fan Axial Exrtactor Wall/Window Pullcord 225mm White

Part Number: 2500027974

MPN:  89995AW

VENT-AXIA
Fan Traditional Wall Shutter 150mm Soft Grey

Part Number: 2500027654

MPN:  W161510B

VORTICE
Supply And Exhaust Axial Fan 230Mm/9 Inch Diameter Reversible With Automatic Shutters

Part Number: 2500105511

MPN:  12452

MANROSE
Fan Extractor Wall/Ceiling Auto 230mm 9In Internal Shutters

Part Number: 2500080772

MPN:  XFS230A

VENT-AXIA
Fan Plate Mounted 1 Phase 4Pole IP54 450mm 1370Rpm Die Cast Aluminium

Part Number: 2500604350

MPN:  ESP45014

VENT-AXIA
Fan T x 12Wl Wall Shutter 300mm Soft Grey

Part Number: 2500027661

MPN:  W164510B

VENT-AXIA
Fan Traditional Wall Shutter 230mm Soft Grey

Part Number: 2500027656

MPN:  W163510B

VENT-AXIA
Fan Hl140 Ceiling Downrods+1400mm White Fittings

Part Number: 2500029280

MPN:  428051

VENT-AXIA
Fan Traditional Panel Shutter 230mm Soft Grey

Part Number: 2500027672

MPN:  W163610B

VENT-AXIA
T-Series 300mm 12 Inch Panel Fan

Part Number: 2500027673

MPN:  W164610B

GREENWOOD AIRVAC
Fan Supply/Extract For Remote Switching 150mm

Part Number: 2500042264

MPN:  CD6

Show more results
1 - 24 of 44
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.