We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fire, Security & Access
  3. Commercial Fire Alarm Systems

Commercial Fire Alarm Systems Commercial Fire Alarm Systems

Commercial Fire Alarm Systems
Commercial Fire Alarm Systems
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

126
Detectors & Accessories
Detectors & Accessories
28
Addressable Systems
Addressable Systems
26
Bi-Wire Systems
Bi-Wire Systems
19
Sounders & Beacons
Sounders & Beacons
18
Call Points
Call Points
7
Conventional Systems
Conventional Systems
2
Power Supplies
Power Supplies

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
AICO
Multi-Sensor Fire & CO Alarm

Part Number: 2501583857

MPN:  EI3030

AICO
Aico Strobe Light Mains Red Lens 230V

Part Number: 2500061336

MPN:  SAB300R

AICO
Aico Control Switch Alarm For 2100+160Rc Series Alarm

Part Number: 2500204979

MPN:  EI1529RC

AICO
Aico Call Point Manual 10Yr Lithium Battery

Part Number: 2500164491

MPN:  EI407

AICO
Aico Module Relay Mains 10Yr Lithium Back-Up 5A

Part Number: 2500164492

MPN:  EI428

AICO
Aico Strobe Mains Battery Back-Up 230V

Part Number: 2500330125

MPN:  EI171RF

AICO
Call Point Manual Mains 10Yr Lithium Back-Up

Part Number: 2500204978

MPN:  MCP401RC

AICO
Aico Strobe Light Mains Clear Lens 230V

Part Number: 2500061335

MPN:  SAB300C

AICO
Module Switched Input 10Yr Lithium Battery

Part Number: 2500258045

MPN:  EI408

AICO
Homelink Temp Humidity & Co2 Environmental Sensor With 10Yr Subscription

Part Number: 2501665505

MPN:  EI1025_DUP

NEWLEC
Call Point Emergency Break Glass Double Pole Green

Part Number: 1050362749

MPN:  NLLRBEDP

NEWLEC
Call Point Emergency Door Release Surface Green

Part Number: 1000009560

MPN:  NLLRBE

ESP
Fire Isolation Switch (Red)

Part Number: 2500936747

MPN:  MAGISORP

APOLLO FIRE DETECTORS
Detector Smoke Optical Series 65

Part Number: 2500445404

MPN:  55000-317APO

APOLLO FIRE DETECTORS
Conventional Manual Call Point

Part Number: 2501386952

MPN:  SC2900-001APO

NEWLEC
Wire Guard Smoke Detector 178 x 178 x 101mm Galvanised

Part Number: 1050150545

MPN:  NLWG18

C-TEC
Fire Alarm Panel Cfp Alarmsense 4 Zone 2 Wire

Part Number: 2500113441

MPN:  CFP704-2

C-TEC
Fire Alarm Panel Conventional 4 Zone 380 x 235 x 96mm

Part Number: 2500117112

MPN:  CFP704-4

APOLLO FIRE DETECTORS
Intelligent Mounting Base For XP95 Detectors

Part Number: 2500445410

MPN:  45681-210APO

EATON
Fulleon Fire Alarm Sounder RoLP Shallow Base ROLP/SV/R/S/3 Red

Part Number: 1050158299

MPN:  540501FULL-0389X

APOLLO FIRE DETECTORS
Heat Detector A2S Static Series for XP95

Part Number: 2500445443

MPN:  55000-400APO

APOLLO FIRE DETECTORS
Detector Heat A1R Rate Of Rise Series 65

Part Number: 2500445403

MPN:  55000-122APO

APOLLO FIRE DETECTORS
Ip44 Alarmsense Manual Call Point

Part Number: 2500834058

MPN:  55400-894APO

APOLLO FIRE DETECTORS
Detector Base Standard for Series 60 & 65

Part Number: 2500445411

MPN:  45681-200APO

Show more results
1 - 24 of 236
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,225 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.