We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Fire, Security & Access
  3. CCTV
  4. Cameras

Cameras Cameras

Cameras
Cameras
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
QVIS
Eagle 4K/8MP Fixed Lens Lite IR Network Turret Camera (Grey)

Part Number: 2501394728

MPN:  EAGLE-IPC-8-TUR-FG

QVIS
Eagle 5MP Lite Network Fixed Lens Turret Camera (White)

Part Number: 2501394723

MPN:  EAGLE-IPC-5-TUR-FW

SUPER ROD
Super Rod Super Cam 20m Wireless Inspection Camera

Part Number: 2501504911

MPN:  SRCAMV65

VIDECON
Uniview 16 Channel 8MP NVR (16CH PoE) 16TB

Part Number: 2501424975

MPN:  NVR302-16S2-P16/16000

QVIS
Eagle 4MP Full-Colour Fixed Lens Network Turret Camera (White)

Part Number: 2501394719

MPN:  EAGLE4C-IP-TUR-FW

VIDECON
Uniview Prime 5MP IP AI Full Colour Fixed Turret Camera

Part Number: 2501424942

MPN:  IPC3615SE-ADF28KM-WL

SECUREFAST
Camera Wifi Portable 2 Way Audio Night Vision + PSU & Cable

Part Number: 2501219707

MPN:  AC10S

QVIS
Eagle 4MP IR AI PTZ Camera with 25x Optical Zoom

Part Number: 2501394732

MPN:  EAGLE-IP-PTZ-4MP-25

QVIS
Eagle 4K/8MP Fixed Lens Lite IR Network Turret Camera (White)

Part Number: 2501394729

MPN:  EAGLE-IPC-8-TUR-FW

QVIS
Eagle 5MP IR Fixed Lens AI Deterrence Network Turret Camera (White)

Part Number: 2501394692

MPN:  EAG5C-AI-IP-TUR-FW

QVIS
Eagle 4MP Full-Colour Fixed Lens Network Turret Camera (Grey)

Part Number: 2501394718

MPN:  EAGLE4C-IP-TUR-FG

QVIS
Eagle 5MP Lite Network Fixed Lens Turret Camera (Grey)

Part Number: 2501394722

MPN:  EAGLE-IPC-5-TUR-FG

VIDECON
Uniview Prime 5MP IP AI Full Colour Fixed Turret Camera

Part Number: 2501424943

MPN:  IPC3618SB-ADF28KM-I0

QVIS
Eagle 8MP/4K Fixed Lens Full-Colour Active Deterrence HDCVI IR Turret Camera (White)

Part Number: 2501394717

MPN:  EAGLE8C-AD-TUR-FW

QVIS
Eagle 8MP/4K Fixed Lens Full-Colour Active Deterrence HDCVI IR Turret Camera (Grey)

Part Number: 2501394716

MPN:  EAGLE8C-AD-TUR-FG

EUFY
Video Doorbell 2K (Battery-Powered) With Homebase 2

Part Number: 2501421356

MPN:  E82101W4

EUFY
EUFYCAM 2 PRO - 3 CAM KIT WITH HOMEBASE 2

Part Number: 2501421353

MPN:  T88523D2

RING
Black Floodlight Cam Wired Plus

Part Number: 2501420756

MPN:  B08F6HMZ7C

EUFY
Battery Doorbell

Part Number: 2501423678

MPN:  E8220311

EUFY
Video Doorbell 2K (Battery-Powered) Add-On

Part Number: 2501421355

MPN:  T82101W1

EUFY
EUFYCAM 2 PRO - 2 CAM KIT WITH HOMEBASE 2

Part Number: 2501421352

MPN:  T88513D1

QVIS
Camera Eyeball 4 In 1 Dome Ir LED Grey

Part Number: 2501145658

MPN:  5X-EYE-FG

RING
Camera Indoor White Internal 2 Way Talk

Part Number: 2501307576

MPN:  8SN1S9-WEU0

LEGRAND
Camera Presence Outdoor Smart 50x200x110mm Aluminium

Part Number: 2501218426

MPN:  NOC-PRO

Show more results
1 - 24 of 33
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,221 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.