We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Energy Solutions
  3. EV Charging
  4. Commercial Charging

Commercial Charging Commercial Charging

Commercial Charging
Commercial Charging
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Tethered Black

Part Number: 2501556320

MPN:  ZAPPI-2H22TB-G

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Socketed Black

Part Number: 2501556318

MPN:  ZAPPI-2H22UB-G

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Tethered White

Part Number: 2501556321

MPN:  ZAPPI-2H22TW-G

ROLEC
Evo Smart EV Charger up to 22kW Universal Socket - Daytona Grey

Part Number: 2503018934

MPN:  ROLEC5013

MYENERGI
ZAPPI Multiphase EV Charger 7-22kW Socketed White

Part Number: 2501556319

MPN:  ZAPPI-2H22UW-G

ROLEC
Securicharge EV Charger Three Phase Black 1X Type 2 (IEC 62196) Charging Socket Up To 22kW (32A) 1x 32A 400V Ac

Part Number: 2501516861

MPN:  ROLEC0113B

ROLEC
Zura EV Charger Single Phase Black 2x Type 2 (IEC 62196) Charging Socket With 5m Tethered Lead Up To 7.4Kw (32A) 1X 63A 230V Ac

Part Number: 2501516850

MPN:  ROLEC3150B

ROLEC
Rolec EV Quantum Contactless Payment EV Charger 7.4kW 2 x Type 2 Sockets Black with access door

Part Number: 2501677072

MPN:  ROLEC1421B

ROLEC
Zura EV Charger Single Phase Black 2x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (63A) 1 x 63A 230V AC

Part Number: 2501516848

MPN:  ROLEC3030B

ROLEC
Zura EV Charger Three Phase Black 1x Type 2 (IEC 62196) Charging Socket Up To 22kW (32A) 1 x 32A 400V AC

Part Number: 2501516853

MPN:  ROLEC3046B

ROLEC
Quantum EV Charging Pedestal Three Phase Black 2x Type 2 (IEC 62196) charging sockets Up to 22kW (32A) per socket 1x 63A 400V AC

Part Number: 2501516891

MPN:  ROLEC0423B

EASEE
Easee RFID Key (Pack Of 10)

Part Number: 2501460156

MPN:  60101

ROLEC
A4 Landscape Aluminium EV Parking Sign

Part Number: 2500633262

MPN:  EVPS0010

SCHNEIDER ELECTRIC
EVlink Pro AC EV Charger 22kw T2S 6mA RCDAsi MNX

Part Number: 2501506123

MPN:  EVB3S22N4A

ROLEC
Qubev Smart 32A 22kW Type 2 Socket EV Charger

Part Number: 2501587151

MPN:  EVON0100

ROLEC
BasicCharge/Classic Galvanised Steel Ground EV Mounting Base

Part Number: 2500627006

MPN:  GMCP0010

ROLEC
Quantum EV Charging Pedestal Single Phase Black 2X Type 2 (IEC 62196) Charging Sockets Up To 7.4kW (32A) Per Socket 1X 63A 230V Ac

Part Number: 2501516885

MPN:  ROLEC0421B

ROLEC
Zura EV Charger Single Phase Black 2 x Type 2 (IEC 62196) Charging Socket With 10m Tethered Lead Up To 7.4kW (32A) 1 x 63A 230V AC

Part Number: 2501516852

MPN:  ROLEC3155B

ROLEC
A5 Landscape Aluminium EV Parking Sign

Part Number: 2500633263

MPN:  EVPS0020

WALLBOX
Eiffel Pedestal Copper SB

Part Number: 2501389074

MPN:  B034A

EO
Eo Genius 2 Socketed 22kW EV Charger

Part Number: 2501544289

MPN:  EG203-PME-DCL

ROLEC
Securicharge EV Charger Single Phase Black 1 x Type 2 (IEC 62196) Charging Socket Up To 7.4kW (32A) 1X 32A 230V Ac

Part Number: 2501516855

MPN:  ROLEC0111B

SCHNEIDER ELECTRIC
EVlink Pro AC EV Charger 22kwT2S MID 3PH 6mA

Part Number: 2501506124

MPN:  EVB3S22N40M

WALLBOX
Power Meter Clamp Single Phase (63A)

Part Number: 2501309386

MPN:  B020A

Show more results
1 - 24 of 30
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,222 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.