IMPORTANT NOTICE: Due to scheduled system upgrades, the order cut-off point for next day delivery is 4pm today.
Normal cut-off times will be resumed on Monday. Thank you in advance.
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
My Price
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Data and communication cable | |
| Reaction-to-fire according to EN 13501-6: Acidity | None |
|---|---|
| Armouring/reinforcement | None |
| Reaction-to-fire according to EN 13501-6: Class | None |
| Overall screen type | None |
| Reaction-to-fire according to EN 13501-6: Flaming droplets/particles | None |
| Cable geometry | Round |
| Reaction-to-fire according to EN 13501-6: Smoke production | None |
| Stranding element | Pairs |
| Conductor category | Class 1 = solid |
| Conductor material | Copper |
| Category | 6A (IEC) |
| Sheath colour | Black |
| Sheath material specification | Polyethylene (PE) |
| Conductor surface | Bare |
| Individual screen type | Foil |
| AWG size | 23 |
| Core identification | Colour |
| Approved type of underground installation | Concealed in duct or conduit |
| Nominal cross sectional area of conductor | 0 mm² |
| Conductor Diameter | 0 mm |
| Number of stranding elements | 0 |
| Number of cores | 8 |
| Min. permitted bending radius, stationary application/permanent installation | 0 mm |
|---|---|
| Min. permitted bending radius, moving application with forced guidance | 0 mm |
| Min. permitted bending radius, moving application/free movement | 0 mm |
| Outer diameter approx. | 7.5 mm |
| NVP value | 74 % |
| Weight | 0 kg/km |
| Permitted cable outer temperature during assembling/handling | -30 - 60 °C |
| Permitted cable outer temperature after assembling without vibration | -40 - 70 °C |
| Suitable for underground installation | No |
| Halogen free according to IEC 60754-2 | No |
| Certified for shipboard application | No |
| Longitudinal water blocking cable | No |
| Core identification according to HD 308 S2 | No |
| Radial water blocking cable | No |
| Suitable for use as telephone cable | No |
| Suitable for use as computer data cable | Yes |
| Suitable for use as signalling cable | No |
| Low smoke according to IEC 61034-2 | No |
| Oil resistant according to IEC 60811-404 | No |
| Compatible with Grade2TV according to XP-C 90-483 | No |
| Compatible with Grade3TV according to XP-C 90-483 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.