IMPORTANT NOTICE: Due to scheduled system upgrades, the order cut-off point for next day delivery is 4pm today.
Normal cut-off times will be resumed on Monday. Thank you in advance.
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
My Price
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Data and communication cable | |
| Armouring/reinforcement | None |
|---|---|
| Overall screen type | None |
| Stranding element | Pairs |
| Conductor category | Class 2 = stranded |
| Segregation class according to EN 50174-2 | C |
| Cable geometry | Round |
| Category | 6A (IEC) |
| Reaction-to-fire according to EN 13501-6: Class | Dca |
| Sheath colour | White |
| Core identification | Colour |
| AWG size | 23 |
| Approved type of underground installation | Concealed in duct or conduit |
| Weight | 53 kg/km |
| Nominal cross sectional area of conductor | - mm² |
| Min. permitted bending radius, stationary application/permanent installation | - mm |
| Min. permitted bending radius, moving application with forced guidance | - mm |
| Number of stranding elements | 8 |
| NVP value | 74 % |
| Conductor Diameter | 0.55 mm |
| Outer diameter approx. | 7.4 mm |
|---|---|
| Number of cores | 8 |
| Min. permitted bending radius, moving application/free movement | - mm |
| Permitted cable outer temperature during assembling/handling | 0 - 50 °C |
| Permitted cable outer temperature after assembling without vibration | - - - °C |
| Suitable for underground installation | No |
| Certified for shipboard application | No |
| Radial water blocking cable | No |
| Longitudinal water blocking cable | No |
| Core identification according to HD 308 S2 | No |
| Suitable for use as telephone cable | No |
| Suitable for use as computer data cable | Yes |
| Suitable for use as signalling cable | No |
| Compatible with Grade2TV according to XP-C 90-483 | No |
| Compatible with Grade3TV according to XP-C 90-483 | No |
| Halogen free according to IEC 60754-2 | Yes |
| Low smoke according to IEC 61034-2 | Yes |
| Oil resistant according to IEC 60811-404 | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.