We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Clearance
  3. Switches, Sockets and Wiring

Switches, Sockets and Wiring Switches, Sockets and Wiring

Switches, Sockets and Wiring
Switches, Sockets and Wiring
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
MK ELECTRIC
Box Switch+Socket 1 Entry 1 Gang 25mm White PVC-U Round Corners [Pack=2]

Part Number: 2500007047

MPN:  ESU231WHI

LUCECO
Weatherproof Socket 1 Gang 13A C/W Mechanical Timer IP66 Grey

Part Number: 2500577192

MPN:  WP23TM24

LUCECO
Socket 1 Gang Unswitched Weatherproof 13A

Part Number: 2500577189

MPN:  WP23L

MK ELECTRIC
Box Switch+Socket 3 Entries 2 Gang 25mm White PVC-U Round Corners

Part Number: 2500007057

MPN:  ESU2323WHI

MK ELECTRIC
Box 1 Gang Flush 75 x 75 x 35mm Steel One Adjustable Lug

Part Number: 2500016000

MPN:  866ZIC

LEGRAND
Module 4 Gang Socket Fixed 90° Angle Double Pole+Earth Grey Individual 3.15A Fuse

Part Number: 2500565819

MPN:  IAB534F

LUCECO
Plate Switch 1 Gang 2 Way IP66 Retractive Press 20A

Part Number: 2500258910

MPN:  WP14

MK ELECTRIC
Grid Front Plate 1 Module 86 x 86mm Graphite

Part Number: 2500185645

MPN:  K3631GRA

HONEYWELL
MLS Connect Digital Plug-in Programmable Lighting Control Marshalling Box

Part Number: 2500378079

MPN:  CDW12U5-BDALI

MK ELECTRIC
Box 2 Gang Surface Mi Cable 92X152X37mm White

Part Number: 2500044366

MPN:  K2132WHI

MK ELECTRIC
Shaver Socket 1 Gang Unswitched 230V White

Part Number: 2500043754

MPN:  K700WHI

MK ELECTRIC
Grid Switch 2 Way Single Pole Secret Key 20A White

Part Number: 2500043724

MPN:  K4894WHI

MK ELECTRIC
Indicator Neon 21-36V Green White Inserts

Part Number: 2500044136

MPN:  K4836GRN

MK ELECTRIC
Box Adjustable Lug Flush 2 Gang 75 x 135 x 35mm Steel

Part Number: 2500016006

MPN:  886ZIC

MK ELECTRIC
Plate Switch 2 Gang 2 Way Single Pole 10A White Wide Rockers

Part Number: 2500044099

MPN:  K4782WHI

MK ELECTRIC
Blanking Plate 1 Module Euro 25 x 50mm White [Pack=10]

Part Number: 2500076277

MPN:  K188WHI

MK ELECTRIC
Weatherproof Socket 2 Gang 13A Unswitched IP66 Grey

Part Number: 2500391665

MPN:  K56481GRY

MK ELECTRIC
Grid Switch 1 Way DP 20A Brushed Stainless Steel White Inserts

Part Number: 2500076177

MPN:  K4896BSSW

MK ELECTRIC
Connection Unit Double Pole Switched Fused 13A Brushed Stainless Steel Black Inserts

Part Number: 2500088693

MPN:  K14941BSSB

MK ELECTRIC
Socket Tv/Fm Single Non Isolated White Female

Part Number: 2500087917

MPN:  K3551WHI

DESIGNA
Designa 25SS132DPU3 2 Gang 13A Double Pole Switched Double Socket Graphite With Black Insert & 2 X 3.0A USB Socket

Part Number: 2501144547

MPN:  25SS132DPU3

DESIGNA
Designa 21CS50 50A Double Pole Ceiling Pull Cord Switch White

Part Number: 2500549245

MPN:  21CS50

DESIGNA
Designa 25SS132DP 2 Gang 13A Double Pole Switched Double Socket Graphite With Black Insert

Part Number: 2500668180

MPN:  25SS132DP

DESIGNA
Designa 21SS132SP Switched Double Socket 2 Gang 13A Single Pole White

Part Number: 2500549211

MPN:  21SS132SP

Show more results
1 - 24 of 245
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,214 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.