We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Clearance
  3. Luminaires & Lighting

Luminaires & Lighting Luminaires & Lighting

Luminaires & Lighting
Luminaires & Lighting
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
STEEPLE
Steeple STLEDAC5FTSI 5ft Single 28W LED Batten Fitting Corrosion Proof IP65 4000K Grey

Part Number: 2501309411

MPN:  STLEDAC5FTSI

LEDVANCE
Non-Corrosive 1200 18W 840 IP65 Grey Damp-proof Luminaire

Part Number: 2501387047

MPN:  4058075541047

JCC A LEVITON COMPANY
JCC JC010032 Fireguard Downlight Next Generation Anti-Glare XL Bezel IP65 Black

Part Number: 2501517077

MPN:  JC010032/BLK

JCC A LEVITON COMPANY
JCC JC010034 Fireguard Downlight Next Generation XL Bezel IP65 Black

Part Number: 2501517024

MPN:  JC010034/BLK

STEEPLE
Eterna DEXITMMO 2.8W LED Multi Fixing Exit Sign for Emergency Lighting - IP20 6000K

Part Number: 2501161705

MPN:  EXITMMO

SIGNIFY
Coreline Highbay Gen5 BY122P G5 LED300S/840 PSU NB

Part Number: 2501598902

MPN:  911401632608

JCC A LEVITON COMPANY
JCC JC010033 Fireguard Downlight Next Generation XL Bezel IP20 Black

Part Number: 2501516999

MPN:  JC010033/BLK

MEGAMAN
Voss Essentials Integrated Led Floodlight With Pir Sensor 11W

Part Number: 2501496149

MPN:  711292

MEGAMAN
5.5W TEGO Slim IP65 Fire-Rated LED Downlight 2800K White Finish

Part Number: 2501399664

MPN:  711126

MEGAMAN
4.2W GU10 LED Economy PAR16 4000K

Part Number: 2501514200

MPN:  140512E

MEGAMAN
Voss Essentials Integrated Led Floodlight With Pir Sensor 51W

Part Number: 2501496151

MPN:  711295

STEEPLE
STLEDAC6FTTW 70W 6FT TWIN CORROSION PROOF GREY IP65

Part Number: 2501309414

MPN:  STLEDAC6FTTW

MEGAMAN
Voss Essentials Integrated Led Floodlight 10W

Part Number: 2501496182

MPN:  711285

MEGAMAN
5.5W GU10 COMPACT Dimming Glass Finish LED 2800K

Part Number: 2501484800

MPN:  142220E

MEGAMAN
5.5W TEGO Slim IP65 Fire-Rated LED Downlight 2800K Brushed Nickel Finish

Part Number: 2501399665

MPN:  711128

STEEPLE
STLEDAC6FTSI 34W 6FT SINGLE CORROSION PROOF GREY IP65

Part Number: 2501309413

MPN:  STLEDAC6FTSI

STEEPLE
STLEDAC5FTTW 58W TWIN CORROSION PROOF GREY IP65

Part Number: 2501309412

MPN:  STLEDAC5FTTW

MEGAMAN
5.5W 2800K Opal Classic E27 Economy Led Lamp

Part Number: 2501484785

MPN:  143360E

MEGAMAN
3.5W Opal Candle E14 Economy Led 2800K

Part Number: 2501484769

MPN:  143300E

MEGAMAN
MICROWAVE SENSOR - RENZO & FONDA XCHANGE

Part Number: 2503016192

MPN:  712278

MEGAMAN
Voss Essentials Integrated Led Floodlight 200W

Part Number: 2501496186

MPN:  711291

MEGAMAN
Voss Essentials Integrated Led Floodlight 20W

Part Number: 2501496183

MPN:  711286

MEGAMAN UK LTD
20/30/40W Tono3 4CCT 1200mm

Part Number: 2503019997

MPN:  712289

MEGAMAN
Berto 36W 600X600 Tpa Led Panel 6500K

Part Number: 2501306233

MPN:  710676

Show more results
1 - 24 of 77
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,214 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.