We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. Mini Trunking

Mini Trunking Mini Trunking

Mini Trunking
Mini Trunking
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Mini Trunking Self Adhesive 25 x 16mm 3m Length PVC White C/W Lid

Part Number: 1000017811

MPN:  NLPMTS2

NEWLEC
Mini Trunking 50 x 50mm 3m Length PVC White C/W Lid

Part Number: 1000017809

MPN:  NLPMT5

NEWLEC
Mini Trunking Flat Angle Bend 90° Clip-On 25 x 16mm PVC White

Part Number: 1000017820

MPN:  NLMTA12

NEWLEC
Mini Trunking Internal Bend 25 x 16mm PVC White

Part Number: 1000017822

MPN:  NLMTA14

NEWLEC
Mini Trunking 40 x 25mm 3m Length PVC White C/W Lid

Part Number: 1000017807

MPN:  NLPMT3

NEWLEC
Mini Trunking External Angle Bend 90° Clip-On 25 x 16mm PVC White

Part Number: 1000017821

MPN:  NLMTA13

NEWLEC
Mini Trunking End Cap Clip-on 25 x 16mm PVC White

Part Number: 1000017819

MPN:  NLMTA11

NEWLEC
Mini Trunking Self Adhesive 16 x 16mm 3m Length PVC White C/W Lid

Part Number: 1000017810

MPN:  NLPMTS1

NEWLEC
Trunking Box Adaptor PVC White for 25 x 16mm Trunking Surface Boxes

Part Number: 1052051447

MPN:  NLMTA16

NEWLEC
Mini Trunking 40 x 40mm 3m Length PVC White C/W Lid

Part Number: 1000017808

MPN:  NLPMT4

NEWLEC
Mini Trunking End Cap Clip-on 50 x 50mm PVC White

Part Number: 1000017837

MPN:  NLMTA41

NEWLEC
Mini Trunking Equal Flat Tee Clip-on Cover 25 x 16mm PVC White

Part Number: 1000017823

MPN:  NLMTA15

NEWLEC
MINI TRUNK EQUAL FLAT ANGLE 90DEG 50X50MM PVC WHITE

Part Number: 1000017838

MPN:  NLMTA42

NEWLEC
Mini Trunking 25 x 16mm 3m Length PVC White Complete With Lid

Part Number: 1000017806

MPN:  NLPMT2

MARSHALL-TUFFLEX
Trunking Mini Self Fixing 38 x 25mm x 3m White

Part Number: 2500045312

MPN:  MMT4SFWH

NEWLEC
Mini Trunking Flat Angle Bend 90° Clip-On 40 x 25mm PVC White

Part Number: 1000017826

MPN:  NLMTA22

MARSHALL-TUFFLEX
Trunking Mini Self Fixing 25 x 16mm x 3m White

Part Number: 2500045274

MPN:  MMT2SFWH

NEWLEC
MAXI TRUNKING 50MM X 50MM FABRICATED FLAT TEE WHITE

Part Number: 1000017841

MPN:  NLMTA45

NEWLEC
Mini Trunking Internal Bend 90° Clip-on 40 x 25mm PVC White

Part Number: 1000017828

MPN:  NLMTA24

NEWLEC
Mini Trunking External Coupler Clip-on 25 x 16mm PVC White [Pack=2]

Part Number: 1000017818

MPN:  NLMTA10

NEWLEC
MINI TRUNKING EXT BEND 90DEG 50X50MM PVC WHI

Part Number: 1000017839

MPN:  NLMTA43

NEWLEC
MINI TRUNKING INT BEND 90DEG 50X50MM PVC WHI

Part Number: 1000017840

MPN:  NLMTA44

NEWLEC
Mini Trunking End Cap Clip-on 40 x 25mm PVC White

Part Number: 1000017825

MPN:  NLMTA21

NEWLEC
Mini Trunking External Angle Bend 90° Clip-On 40 x 25mm PVC White [Pack=10]

Part Number: 1000017827

MPN:  NLMTA23

Show more results
1 - 24 of 213
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,206 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.