We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. PVC Cable Management
  4. Dado Trunking

Dado Trunking Dado Trunking

Dado Trunking
Dado Trunking
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Pvc Dado Trunking 50/170mm 3m White

Part Number: 2501536597

MPN:  NLSVTS3COMP

NEWLEC
Stop End For Round Corner Dado Trunking White

Part Number: 2501536601

MPN:  NLSVTSEC

MARCO
Trunking Dado 1 Compartment 100 x 50mm White (3m)

Part Number: 2500608941

MPN:  MT105

MARCO
Trunking Dado 3 Compartment 170 x 50mm White

Part Number: 2500608945

MPN:  MTD3

NEWLEC
3 COMPARTMENT FLAT BEND 90DEG PVC WHITE COMPATIBLE WITH CAT6A/7/8

Part Number: 2501659322

MPN:  NLSVTSFB

NEWLEC
3 COMPARTMENT INTERNAL BEND 90DEG PVC WHITE COMPATIBLE WITH CAT6A/7/8

Part Number: 2501659321

MPN:  NLSVTSIBN

NEWLEC
Cover Joint 170mm White

Part Number: 2501536600

MPN:  NLSVTSJC

MARCO
2 Gang 35mm White Socket Mounting Box

Part Number: 2500204914

MPN:  MTSB2

MK ELECTRIC
Carrier Main 3 Compartment 57mm x 170mm x 3m PVC White

Part Number: 2500185756

MPN:  VP180WHI

MK ELECTRIC
Bend Flat Angle For 3D Antibac Dado White PVC Trunking

Part Number: 2500335036

MPN:  VPAB185WHI

MARSHALL-TUFFLEX
Trunking Bench Lid 105 x 105mm x 3m White

Part Number: 2500045213

MPN:  MBT105WH

MARCO
Trunking Bench Unit 2 Gang White

Part Number: 2500265433

MPN:  MTBU2W

NEWLEC
3 COMPARTMENT FLAT TEE 90DEG PVC WHITE COMPATIBLE WITH CAT6A/7/8

Part Number: 2501659323

MPN:  NLSVTSETN

MARCO
170 x 50mm White PVC-U Cover End For MTD3 Trunking

Part Number: 2500204439

MPN:  MTDC3

MARCO
Trunking Skirting 3 Compartment 170 x 50mm White (3m)

Part Number: 2500608946

MPN:  MTS3

NEWLEC
3 COMPARTMENT EXTERNAL BEND 90DEG PVC WHITE COMPATIBLE WITH CAT6A/7/8

Part Number: 2501659320

MPN:  NLSVTSEBN

MK ELECTRIC
Trunking Cable 100 x 50mm x 3m White PVC-U

Part Number: 2500007029

MPN:  NCT1050WHI

MARCO
Trunking Data 175 x 60mm White (Pack=2 x 3m)

Part Number: 2500608939

MPN:  ME3

MARCO
Cover End 100 x 50mm PVC-U White [Pack=2]

Part Number: 2500204425

MPN:  MTC105

MARCO
Trunking Compact 145 x 50mm White

Part Number: 2500608940

MPN:  MEC3

MK ELECTRIC
Corner Internal Flexible For 3D Antibac White PVC Dado Trunking

Part Number: 2500334997

MPN:  VPAB181WHI

MARSHALL-TUFFLEX
Trunking Dado Built Up 3 Compartment Curved 180 x 57mm x 3m White

Part Number: 2500201832

MPN:  DD1WH

MK ELECTRIC
End Cap For 3D Antibac Dado Trunking White PVC

Part Number: 2500334999

MPN:  VPAB183WHI

MK ELECTRIC
Outlet Box 2 Gang 35mm PVC-U White

Part Number: 2500049398

MPN:  VTS7035WHI

Show more results
1 - 24 of 378
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,217 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.