We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

  1. Home
  2. Cable & Cable Management
  3. Cable
  4. Twin & Earth (6242) Cable
  5. VWY-S240E15GRY
  • 
Product videos
Product images
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec 6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec 6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec 6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec 6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec
 Previous
 Next
Twin & Earth (6242) Cable - 6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec - VWY-S240E15GRY
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec
Ventcroftlogo
Ventcroft

6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec

Part Number: 
2501610235
MPN: 
VWY-S240E15GRY
Product Type: 
Twin & Earth (6242) Cable

Please Log In

To view pricing, availability, and special offering, click the button below and log in.



Contact our Customer Support Team for assistance on this product

Available Lengths
 M

Min: 100 M , Multiple 100 M

View Alternative
 Item already in cart


Contact our Customer Support Team for assistance on this product

 Add to Cart
check The item was successfully added to cart
6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec

6242Y NKT instal 4.0mm Grey Cable 2-Core Twin & Earth 100m PVC Basec

Go to Shopping Cart
  

Technical Documents

Technical Documents 
Product Documents

Technical Data Sheet

Technical Documents
 Back

Technical Documents

Technical Data Sheet

Product Details



Product Details

  • · Flat, Grey PVC sheath, PVC isulated cores with CPC fixed building cables
  • · BS 6004:2012 +A1 2020, BS EN 60228, BS EN 50575, CPR Class Eca
  • · BASEC certified,100% compliant and premium quality.
  • · All sizes supplied on user friendly, damage resistant sturdy Plastic or Plywood reels
  • · All Reels are weather resistant
  • · Plastic Reels are 100% made with recycled material and reusable by Ventcroft when returned
  • · Annealed Solid copper conductors
  • · Ideal for Power & Lighting circuits
  • · Ideal for fixed wiring in residential and commercial buildings
  • · Manufactured in EU, and wound in UK

Technical Specifications



Technical Specifications

Power cable < 1 kV, for fixed installations
Reaction-to-fire according to EN 13501-6: Smoke production None
Sheath colour Grey
Protective barrier None
Reaction-to-fire according to EN 13501-6: Flaming droplets/particles None
Armouring/reinforcement None
Reaction-to-fire according to EN 13501-6: Class Eca
Reaction-to-fire according to EN 13501-6: Acidity None
Shape of conductor Round
Core colour Several
Conductor category Class 1 = solid
Conductor material Copper
Core insulation material Polyvinyl chloride (PVC)
Sheath material Polyvinyl chloride (PVC)
Conductor surface Bare
Cable geometry Flat
Core identification Colour
Nominal cross sectional area of conductor 4 mm²
Weight 172 kg/km
 
Nominal voltage U 500 V
Number of cores 2
Min. permitted bending radius, stationary application/permanent installation 4 mm
Max. conductor temperature 70 °C
Nominal voltage U0 300 V
Conductor resistance at 20 °C 4.61 Ohm/km
Permitted cable outer temperature during assembling/handling -5 °C
Permitted cable outer temperature after assembling without vibration -40 °C
Suitable as installation cable Yes
Core identification according to HD 308 S2 Yes
Oil resistant according to IEC 60811-404 No
Certified as airport lighting cable No
Certified for shipboard application No
Drain wire No
With protective conductor Yes
Low temperature resistant according to EN 60811-504+505+506 No
Screen No
Twisted cores No
Share this product
Please check the checkbox below to move along


F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.