We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable
  4. Fire Cable

Fire Cable Fire Cable

Fire-Resistant Cables

Shop our collection of fire-resistant cables at Denmans. High-integrity electrical cables designed to maintain circuit integrity during fire conditions.

What Makes a Cable Fire-Resistant?

Fire-resistant cables are designed to maintain power and signal transmission during fire exposure. They are made with insulation and sheathing materials that withstand high temperatures without melting or failing. These cables are used in safety-critical systems where maintaining circuit integrity is essential, such as alarms, emergency lighting, and fire detection systems.

Fire-Rated vs Fire-Retardant Cables

At Denmans, we offer fire-rated and fire-retardant cables. There are some key differences between them that you’ll need to know. While fire-resistant (fire-rated) cables maintain circuit operation during a fire, fire-retardant cables resist ignition and slow flame spread, but do not guarantee circuit continuity. Fire-resistant cables are required for systems where continued function is critical to life safety.

Fire-Resistant Cables

Shop our collection of fire-resistant cables at Denmans. High-integrity electrical cables designed to maintain circuit integrity during fire conditions.

What Makes a Cable Fire-Resistant?

Fire-resistant cables are designed to maintain power and signal transmission during fire exposure. They are made with insulation and sheathing materials that withstand high temperatures without melting or failing. These cables are used in safety-critical systems where maintaining circuit integrity is essential, such as alarms, emergency lighting, and fire detection systems.

Fire-Rated vs Fire-Retardant Cables

At Denmans, we offer fire-rated and fire-retardant cables. There are some key differences between them that you’ll need to know. While fire-resistant (fire-rated) cables maintain circuit operation during a fire, fire-retardant cables resist ignition and slow flame spread, but do not guarantee circuit continuity. Fire-resistant cables are required for systems where continued function is critical to life safety.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
PRYSMIAN
FP200G2C 1.5mm² Red Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500043020

MPN:  20108629

UK CABLES
NYYJ03C 2.5mm² Black PVC Hi-TUF Unarmoured Power & Control Cable 3-Core 1m

Part Number: 2500507602

MPN:  NYYJ03C-2.5-BLK1 UK CABLS

PRYSMIAN
FP200G2C 2.5mm² White Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500043030

MPN:  20145444

PRYSMIAN
FP200G2C 1.5mm² White Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500043021

MPN:  20145512

PRYSMIAN
FPPLUS2C 1.5mm² Red Fire Performance Soft Skin Enhanced Cable 2-Core

Part Number: 2500135769

MPN:  FPPLUS2C-1.5-RED100 PRYS

PRYSMIAN
FP200G3C 1.5mm² White Fire Performance Soft Skin Standard Cable 3-Core

Part Number: 2500055821

MPN:  FP200G3C-1.5-WHI100 PRYS

PRYSMIAN
FP200G4C 1.5mm² Red Fire Performance Soft Skin Standard Cable 4-Core

Part Number: 2500043086

MPN:  20108633

VENTCROFT
VFP NOBURN 1.5mm² Red Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500234760

MPN:  VFP-215ERD

PRYSMIAN
FP200G2C 4.0mm² White Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500043032

MPN:  20145391

VENTCROFT
VNP NOBURN 1.5mm² Red Fire Performance Soft Skin Enhanced Cable 2-Core

Part Number: 2500408923

MPN:  VNP-215ERD

PRYSMIAN
FP200G2C 2.5mm² Red Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500043029

MPN:  20145447

PRYSMIAN
FP200G4C 1.5mm² White Fire Performance Soft Skin Standard Cable 4-Core

Part Number: 2500043087

MPN:  20145567

COMMODITY CABLES
H07RNF 1.5mm Black Heavy Duty Power Supply Rubber Cable 4-Core 1m

Part Number: 2501569301

MPN:  H07RNF-04C-1.5-BLK1 -RX

COMMODITY
H07RNF 1.5mm Black Heavy Duty Power Supply Rubber Cable 5-Core 1m

Part Number: 2501569303

MPN:  H07RNF-05C-1.5-BLK1 -RX

PRYSMIAN
FP200G2C 1.5mm² Red Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 1052025338

MPN:  20145499

PRYSMIAN
FP200G3C 2.5mm² White Fire Performance Soft Skin Standard Cable 3-Core

Part Number: 2500043081

MPN:  20145451

VENTCROFT
VFP NOBURN 1.5mm² Black Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500328874

MPN:  VFP-215EBK

PRYSMIAN
FP200G3C 1.5mm² Red Fire Performance Soft Skin Standard Cable 3-Core

Part Number: 2500043078

MPN:  20145424

PRYSMIAN
FPPLUS2C 1.5mm² Red Fire Performance Soft Skin Enhanced Cable 2-Core

Part Number: 1050330497

MPN:  20146555

POLYCO
H07RNF 2.5mm Black Heavy Duty Power Supply Rubber Cable 5-Core 1m

Part Number: 2501569304

MPN:  MTE/11

COMMODITY CABLES
H07RNF 2.5mm Black Heavy Duty Power Supply Rubber Cable 4-Core 1m

Part Number: 2501569302

MPN:  H07RNF-04C-2.5-BLK1 -RX

PRYSMIAN
FPPLUS2C 2.5mm² White Fire Performance Soft Skin Enhanced Cable 2-Core

Part Number: 2500248092

MPN:  20146520

VENTCROFT
VFP NOBURN 1.5mm² White Fire Performance Soft Skin Standard Cable 2-Core

Part Number: 2500234761

MPN:  VFP-215EWT

PRYSMIAN
FPPLUS2C 1.5mm² White Fire Performance Soft Skin Enhanced Cable 2-Core

Part Number: 2500248090

MPN:  20146552

Show more results
1 - 24 of 84
  • 1
  • 2
  • 3
  • 4
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,227 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.