We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. Cable & Cable Management
  3. Cable Fixing & Protection

Cable Fixing & Protection Cable Fixing & Protection

Cable Fixing & Protection
Cable Fixing & Protection
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Discover our subcategories

192
Cable Clips
Cable Clips
175
Cable Ties & Accessories
Cable Ties & Accessories
142
Sleeving & Heatshrink
Sleeving & Heatshrink
113
Fire Rated Clips
Fire Rated Clips
85
Cleats
Cleats
66
Girder Clips
Girder Clips
64
Grommets & Grommet Strip
Grommets & Grommet Strip
46
Cable Installation Accessories
Cable Installation Accessories
37
Tape
Tape

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
NEWLEC
Cable Tie 4.6mm x 300mm Plastic Black - 100 Pack

Part Number: 1051014960

MPN:  NLTS08BA

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 300mm Stainless Steel [Pack=100]

Part Number: 2501108600

MPN:  NLTS08SSA

NEWLEC
All Round Band Multipurpose 5mm Hole 12mm x 10m Reel Black

Part Number: 1051015264

MPN:  NLARBC12A

NEWLEC
Cable Tie 7.6mm x 385mm Nylon Black [Pack=100]

Part Number: 1051014964

MPN:  NLTS10BA

NEWLEC
Nail In Flat Cable Clip Grey for 2.5mm Twin+Earth [Pack=100]

Part Number: 1050151254

MPN:  NLCTE2GRY

NEWLEC
White PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151272

MPN:  NLTAPE2WHIN

NEWLEC
Grommet Open 20mm Rubber Black

Part Number: 1000009461

MPN:  NLGROM0N

NEWLEC
Heatshrink Sleeving Multi Colour Pack 12.8mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029332

MPN:  NLSP12EU

NEWLEC
Beam Clip Horizontal Flange 8-14mm 6.5mm Dia [Pack=25]

Part Number: 1000017895

MPN:  NLAH814

NEWLEC
Cable Tie 2.5mm x 100mm Nylon Black [Pack=100]

Part Number: 1051014946

MPN:  NLTS01BA

NEWLEC
Black PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151267

MPN:  NLTAPE2BLKN

NEWLEC
Cable Tie Self Locking 316 Grade 4.6mm x 201mm Stainless Steel [Pack=100]

Part Number: 2501108599

MPN:  NLTS05SSA

NEWLEC
Heatshrink Sleeving Multi Colour Pack 25.4mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029334

MPN:  NLSP25EU

NEWLEC
Cable Clip Nail In Flat Grey for 1.0/1.5mm Twin+Earth

Part Number: 1050151252

MPN:  NLCTE1GRY

NEWLEC
Beam Clip Horizontal Flange 14-20mm 6.5mm Dia [Pack=25]

Part Number: 1000017881

MPN:  NLAH1420

NEWLEC
Fire Cable Fixing Clip For Trunking 23mm Wide (pack of 100)

Part Number: 1050344939

MPN:  NLFSC30

NEWLEC
Blue PVC Insulation Tape Flame Retardant 19mm x 33m

Part Number: 1050151269

MPN:  NLTAPE2BLUN

NEWLEC
Fixing Cleat Armoured Cable 15.2mm No6 Polyethylene Black

Part Number: 1000008151

MPN:  NLCC6

NEWLEC
Heatshrink Sleeving Multi Colour Pack 19.1mm Dia 2:1 Ratio Black, Blue, Grey, Brown Green/Yellow

Part Number: 1052029333

MPN:  NLSP19EU

NEWLEC
Beam Clamp 19mm x M10 For Threaded Rod [Pack=25]

Part Number: 1051010200

MPN:  NLFC10T

NEWLEC
Cable Tie 4.6mm x 200mm Nylon Black [Pack=100]

Part Number: 1051014952

MPN:  NLTS04BA

NEWLEC
Cable Clip P-Type LSOH Fire Performance 7.0mm Metal Red [Pack=100]

Part Number: 1000011230

MPN:  AP007

NEWLEC
Cable Sleeving 3mm PVC Green/Yellow [Pack=100m]

Part Number: 1050331979

MPN:  NLGY3NH

NEWLEC
Cable Tie Mounting Base Self Adhesive 4 Way 28mm x 28mm Black [Pack=100]

Part Number: 1051014967

MPN:  NLTMP425BA

Show more results
1 - 24 of 968
  • 1
  • 2
  • 3
  • 4
  • 5
    • Go to Page

    • 6
    • 7
    • 8
    • 9
    • 10
    • 11
    • 12
    • 13
    • 14
    • 15
  • Last Page
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,204 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.