2. Education Setting Account Information Form

Introduction to air cleaning units

Rexel are delighted to be working with the Department for Education to offer air cleaning units to education settings.

If you would like to order air cleaning units, please kindly register your enquiry via the form below. You will need to supply a valid email address and your URN for us to process your form. Please ensure the registered e-mail address is approved for authorisation for account set up for your education setting (accounts have been set up for most educational settings but if not for your location, this can be done quickly and easily for you).

Once you have registered your enquiry, we will be in contact with you shortly to supply your order and if necessary, set up your account.

We have included specification sheets for products that are DfE approved, and meet a suitable standard of specification for use in education settings. You will need to assess whether an air cleaning unit is suitable for your individual setting.

Your privacy is extremely important to Rexel. Please see our Privacy Policy which explains what personal data Rexel collect from you and how Rexel use it.

Card image

Dyson

TP09

View Product Information
Card image

Camfil

City M

View Product Information

Air Cleaning Units Comparison Tables

Feature Dyson Purifier Cool Formaldehyde™ TP09 Camfil City M Air Purifier
Dimensions (H) 1103 mm × (W) 260 mm × (D) 258 mm (H) 720mm x (W) 340mm x (D) 345mm
Weight 5.3kg 15kg
Power source Mains Mains
Cable length 2.7m 1.8m
On wheels Not Applicable Not Applicable
Room placement Place the Dyson units in the corner/s of rooms. The City M is effective from most positions in a classroom. Key requirements include ensuring both air intake sides are free from obstruction. Air outlets should also allow minimum of three sides to be non-obstructed.
Filtration efficiency H13 HEPA filter, capturing 99.95% of all airborne particulates, bacteria & viruses down to PM size 0.1 micron. The City M comes equipped with two H14 HEPA filters that are individually tested and certified to EN1822:2019. This ensures that the HEPA filters will capture 99.995% of airborne contaminants. The HEPA filters are tested against 0.1-0.2micron in size. The City M also utilises a molecular filtration layer to help with the removal of background odours and VOCs
HEPA filter Yes Yes – 2 Certified HEPA filters
Carbon / gas filter Yes – ISO 10121-1/2 tested against VOCs and Ozone Yes – ISO 10121-1/2 tested against VOCs and Ozone
Cooling option Yes Not Applicable
Diffuser mode option (purification without cooling) Yes No Cooling or heating required for cleaning the air. 360 degrees air distribution and purification
Filter life expectancy before replacement required (average) On an 8hr per day cycle: approx. 24-30 months Up to 2 academic years (190 school days per year)
Warranty 24 months 12 months

Sound power level (dB LwA) and Clean Air Delivery Rate (CADR) data by power setting


CAMFIL with Ziehl fan: Data based on supplier testing and reporting

Setting 1 2 3 4 5 6
dB LwA 29.8 32.9 36.3 38.6 53.3 61.7
CADR 37 67 94 127 251 433

DYSON: Data based on supplier testing and reporting

Setting 1 2 3 4 5 6 7 8 9 10
dB LwA 40 42 44 45 47.5 50.5 53 55 57.5 60
CADR 19.8 32.6 47.4 63.2 79.5 95.5 111.5 127.4 142.8 158.8

Units required

It is important to remember that the number of units you should use per room is dependent on the number of people in the space. The table below sets out different options and combinations for using air cleaning units to achieve the required CADR (clean air delivery rate) for the respective occupancy of your room(s).

Occupancy Less than 10 people 10-19 people Over 20 people
CADR 180 [m3/hr] 360 [m3/hr] 720 [m3/hr]
Camfil City M
Units required 1 2 3
Power setting to meet CADR 5 5 5
Sound power level (dB LwA) 53.3 56.3 58.1
Dyson Pure Cool Formaldehyde – TP09
Units required 2 5 5
Power setting to meet CADR 6 5 10
Sound power level (dB LwA) 53.5 54.5 67.0

This site is currently under development and will be enhanced regularly.

Need Help?

Ask a question

Need Help?

Ask a question