We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. BizLine
  3. Worksite

Worksite

Worksite
Worksite
Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
BIZLINE
Rubble Sack Bin Liners Black 130L - 15 pack

Part Number: 2501419713

MPN:  BIZ 730927

BIZLINE
13 Piece La Costabelle Tool Bag Set

Part Number: 2501510487

MPN:  BIZ 790512

BIZLINE
Double-sided PE foam tape white 19 mm x 10 m x 0.95 mm

Part Number: 2501419351

MPN:  BIZ 351070

BIZLINE
21 Piece Master Roll Tool Case Set

Part Number: 2501510491

MPN:  BIZ 790523

BIZLINE
Bin Bags Clear 125L - 25 Pack

Part Number: 2501420048

MPN:  BIZ 730951

BIZLINE
Kit of Cable Rods 14 m with accessories

Part Number: 2501419923

MPN:  BIZ 760010

BIZLINE
Duct Tape 50mm x 25m x 0.30mm

Part Number: 2501419349

MPN:  BIZ 351020

BIZLINE
Ratchet Strap 5m x 25mm Black

Part Number: 2501419705

MPN:  BIZ 730932

BIZLINE
Rechargeable LED Headlamp with Sensor Freehands

Part Number: 2501420074

MPN:  BIZ 625034

BIZLINE
Ratchet Strap 4.6m x 25mm Black

Part Number: 2501419706

MPN:  BIZ 730933

BIZLINE
13 Piece Backpack Set

Part Number: 2501510488

MPN:  BIZ 997063

BIZLINE
Inspection Lamp LED 3 in 1 Rechargeable

Part Number: 2501420051

MPN:  BIZ 620262

BIZLINE
Monoblock Drum Roller 300 kg

Part Number: 2501419610

MPN:  BIZ 700848

BIZLINE
Inspection Lamp LED Rechargeable

Part Number: 2501420050

MPN:  BIZ 620261

BIZLINE
Bizlub Cable Pulling Lubricant - 1 Litre Bottle - Clear

Part Number: 2501419342

MPN:  BIZ 700231

BIZLINE
Short wood handle coconut banister brush

Part Number: 2501419707

MPN:  BIZ 730926

BIZLINE
Putty Knife 5cm blade

Part Number: 2501420031

MPN:  BIZ 740131

BIZLINE
Mechanical Ventilation Tape Aluminium 50mm x 50m x 0.08mm

Part Number: 2501419350

MPN:  BIZ 351021

BIZLINE
Rubble bag BIG BAG 1 m³ maximum capacity 1500 kg

Part Number: 2501420104

MPN:  BIZ 730953

BIZLINE
Aluminium folding hand trolley 200 kg

Part Number: 2501420057

MPN:  BIZ 771025

BIZLINE
Drum Roller Stand 300kg

Part Number: 2501419340

MPN:  BIZ 700207

BIZLINE
Bin Bags Blue 125L - 25 Pack

Part Number: 2501420047

MPN:  BIZ 730950

BIZLINE
Nylon Wire Pull 10 m x 4 mm Without Casing - Cable Puller

Part Number: 2501419881

MPN:  BIZ 700810

BIZLINE
Rechargeable LED Handlamp and Wireless Speaker

Part Number: 2501420073

MPN:  BIZ 625032

Show more results
1 - 24 of 61
  • 1
  • 2
  • 3
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2026
  • Modern Slavery Statement 2025
  • Modern Slavery Statement 2024
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,210 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.