We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

  • Contact Us - Customer Support Centre 0330 0450 606
  • Branch Locator
  • Branch Events
  • Digital Brochures


Changing the pickup branch can affect product availability.

Try refining your search
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
RexelUK Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

RexelUK Webshop
RexelUK Webshop
0 please try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Quick Ordering
    Order By Product reference
  •   Cart 0
 Back
  • Browse Products
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
    • View All Brands
  •  Log In

  • View All Categories
    • Cable & Cable Management Cable & Cable Management
    • Switches, Sockets & Wiring Switches, Sockets & Wiring
    • Switchgear & Distribution Switchgear & Distribution
    • Luminaires & Lighting Luminaires & Lighting
    • Lamps Lamps
    • Data-and-Networking-logo Data Networking
    • Energy Solutions Energy Solutions
    • Solar PV Solar PV
    • Fire, Security & Access Fire, Security & Access
    • Heating & Ventilation Heating & Ventilation
    • Industrial Controls Industrial Controls
    • PPE & Workwear PPE & Workwear
    • Site Supplies Site Supplies
    • Tools, Test Equipment & Fixings Tools, Test Equipment & Fixings
    • Smart Home Smart Home
    • Clearance Clearance
    • View All Categories
  • View All Brands
  • Quick Order
  • Branch Locator
  • About Us
    • About
    • About Rexel
    • Rexel Careers
    • Delivery
    • Sustainability
    • Rexel Events
    • News
  • Solutions & Services
    • Solutions & Services
    • SmartSolutions
    • Solar PV Solutions
    • Digital Solutions
    • Lighting Design & Solutions
    • EV Charging Solutions
    • Industrial Solutions
    • Rexel Export
    • Rexel Site Supplies
    • Direct Debit
    • Digital Brochures
    • Rexel Webinars
    • Rexel Insight Home
  • Suppliers
    • Newlec
    • Gigamedia
    • Schneider Electric
    • BizLine
    • MK
    • View more Suppliers...
  • Easy Ordering
    • Easy Ordering
    • Easy Basket Builder
    • Quick Ordering
    • Catalogues
    • Quotes
  • Become A Customer
    • Register
Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
  • Browse
  • Enter new address
Map content here

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More

Cookie preferences

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.

You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy 

Please note that the use of certain cookies implies a transfer of your data to the US.

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

 Back to Top
  1. Home
  2. RCD Sockets

RCD Sockets RCD Sockets

RCD Sockets

RCD sockets, or Residual Current Device, are designed to provide additional protection against electric shock by cutting off the power supply if a fault is detected. They monitor the flow of electricity and automatically disconnect the circuit if an imbalance occurs, helping reduce the risk of injury from earth faults or damaged equipment.

Unlike standard sockets, RCD sockets have built-in residual current protection. This makes them really useful in areas where portable appliances are used, such as gardens, workshops, construction sites, and outdoor environments.

Our range of RCD sockets is available in a range of configurations to suit different installations. Order yours online today or check out your nearest Rexel store.

RCD Sockets

RCD sockets, or Residual Current Device, are designed to provide additional protection against electric shock by cutting off the power supply if a fault is detected. They monitor the flow of electricity and automatically disconnect the circuit if an imbalance occurs, helping reduce the risk of injury from earth faults or damaged equipment.

Unlike standard sockets, RCD sockets have built-in residual current protection. This makes them really useful in areas where portable appliances are used, such as gardens, workshops, construction sites, and outdoor environments.

Our range of RCD sockets is available in a range of configurations to suit different installations. Order yours online today or check out your nearest Rexel store.

Show More Show Less

We're sorry!

There are no products available to purchase in this category


Filters

Hide filters

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A

Show all filters Filter

Sort by  :

  • Relevance
  • Name A-Z
  • Name Z-A
Display:
LEWDEN
13A 230V 2 Pole IP2X RCD Protected Socket Outlet

Part Number: 2501459254

MPN:  RCDSWSA

R HAMILTON
Elemento Grey IP66 Lockable 230V AC 50Hz 13A 2g RCD Double Pole Socket 30mA Non latching Passive

Part Number: 2501144268

MPN:  HM5005

MK ELECTRIC
Socket 2 Gang Switched Single Pole RCD Passive 13A 30Ma Aluminium

Part Number: 2500089165

MPN:  K6233ALM

GREENBROOK
SafetySure White 2 Gang 13A Unswitched RCD Socket

Part Number: 2500247206

MPN:  M22W

LEGRAND
Faceplate 3Compartment 2 Gang RCD 100mm Socket Outlet

Part Number: 2500191999

MPN:  CR036

GREENBROOK
Socket Twin Passive RCD Double 30Ma Metal

Part Number: 2501258796

MPN:  H22-MP

MK ELECTRIC
Connection Unit RCD Passive 13A 30Ma White

Part Number: 2500491172

MPN:  K385WHI

MK ELECTRIC
Switch RCD Protected

Part Number: 2501244854

MPN:  K6400WHI

MK ELECTRIC
Mk Electric Logic Plus 13A Bs Fixing Passive Single Gang Rcd Socket Flush Mount Switched Ip2Xd 250 V Ac White

Part Number: 2501244858

MPN:  K6403WHI

MK ELECTRIC
Metal Clad 13A Bs Fixing Active Single Gang Rcd Socket Steel Surface Mount Switched 240 V Ac Grey

Part Number: 2501244857

MPN:  K6402ALM

MK ELECTRIC
Socket 2 Gang Switched Single Pole RCD Passive 13A 30Ma White

Part Number: 2500089166

MPN:  K6233WHI

GREENBROOK
Socket RCD Twin Unswitched 13A Metal

Part Number: 2500247197

MPN:  M22M

LEGRAND
Faceplate 4Compartment 2 Gang RCD 75mm Socket Outlet

Part Number: 2500192002

MPN:  CR4111

LEGRAND
Faceplate 2 Gang RCD Socket Outlet Low Noise 100mm

Part Number: 2500565758

MPN:  CR043

GREENBROOK
Connection Unit Fused RCD 30Ma Metal Passive

Part Number: 2501244870

MPN:  H92-MP

LEWDEN
Metal Clad 13A 230V 2 Pole IP2x RCD Protected Socket Outlet

Part Number: 2501459253

MPN:  RCDSMSA

GREENBROOK
RCD Twin Switched Socket Safetysure 13A White

Part Number: 2500923335

MPN:  M22SW

MK ELECTRIC
13 Amp 2-Gang RCD Protected Socket (Passive)

Part Number: 2500391150

MPN:  K56233WHI

MK ELECTRIC
Socket 2 Gang Switched SP RCD Active IP66 13A 30Ma White

Part Number: 2500391137

MPN:  K56231WHI

25 - 43 of 43
  • 1
  • 2
Confirm add to cart

You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.

Add a product to a wishlist


 Add to a new Joblist

The name must contain at least 1 character and maximum of 200 characters

Select at least 2 products to compare Compare 2 Products Compare 3 Products 
 Only three products at a time are allowed.
Clear all

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter for exclusive offers
Rexel Information
  • About Rexel
  • Contact Us
  • Digital Brochures
  • Industrial Solutions
  • All Product Categories
  • Rexel Careers
  • FAQs
  • Returns & Cancellations
  • Delivery Information
  • EDI
  • Procurement Frameworks
  • Sustainability
  • Rexel App
Legal
  • Terms of Use
  • Terms & Conditions of Purchase
  • Terms & Conditions of Sale
  • Terms & Conditions for the Supply of Services
  • SmartStock Terms & Conditions
  • Privacy & Cookies Policy
  • Cookie Management
  • WEEE Policy
  • Modern Slavery Statement 2024
  • Modern Slavery Statement 2025
  • Carbon Reduction Plan
  • Whistleblowing Alert
4.7 / 5          

3,197 customer reviews certified by critizr logo

social media social media social media
trust marker app store
©2026 Rexel
Terms of Use
|Privacy Policy
|Security
|International Sites open_in_new
|Manage Cookies

A Rexel Group Company
©2026 Rexel www.rexel.com

rexel global logo
Cookies Management

Please Choose your cookie settings

If the cookie is deactivated it will no longer be applied to your user.More details found here inData protection

Cookie preferences

Please choose your cookie settings

We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping cart), while others help us improve our website or advertise our products. You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our privacy policy.

Certain cookies imply a transfer of your data to the US. By clicking on “Accept all”, you also agree in accordance with art.49 GDPR that your data is transferred to the US, whose legislation has been considered as not providing an adequate level of personal data protection and where your personal data could be processed by public authorities.