Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Protection class according to IEC 61140 | I |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Cover material | Plastic opal |
| Light distribution | Symmetric |
| Colour consistency (McAdam ellipse) | SDCM4 |
| Control gear | LED driver constant current |
| Voltage type | AC |
| Light outlet | Direct |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Impact resistance (IK rating) | IK08 |
| Colour of light | White |
| Photobiological safety according to EN 62471 | RG0 |
| Light source type | LED non-replaceable |
| Type of grid | None |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Housing material | Plastic |
| Housing colour | Grey |
| Width | 103 mm |
| Conductor cross section | - mm² |
| Recess width | - mm |
| Outer diameter | - mm |
| Length | 1800 mm |
| Power factor | 0.9 |
| Number of lamps | 1 |
| Recess diameter | - mm |
| Height/depth | 78 mm |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Number of poles | - |
| Recess length | - mm |
| Maximum system power | 76 W |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 70 % |
| Max. number of luminaires per miniature circuit breaker B16 | 30 |
| Max. number of luminaires per miniature circuit breaker C16 | 35 |
| Recess height/depth | - mm |
| Unified Glare Rating (UGR) | 25 |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Stroboscope effect value SVM | - |
| Lumen maintenance (35,000 h at 25 °C) | 75 % |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Nominal voltage | 220 - 240 V |
|---|---|
| Nominal current | - - - mA |
| Colour temperature | 4000 - 4000 K |
| Lamp power | - W |
| Rated ambient temperature acc. IEC62722-2-1 | - °C |
| With light sensor | No |
| With movement sensor | No |
| Light source included | Yes |
| Suitable for suspended mounting | No |
| Suitable for emergency lighting | No |
| Suitable for recessed mounting | No |
| Control gear included | Yes |
| Suitable for surface mounting | Yes |
| Suitable for ceiling mounting | Yes |
| Suitable for light line configuration | No |
| Replaceable control gear | Yes |
| Dimming leading edge | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Bluetooth operated | No |
| Dimming DSI | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Constant luminous flux control | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | Yes |
| Fit for workplace acc. EN 12464-1 | No |
| Dimming programmable | No |
| Dimming RF | No |
| IFTTT support available | No |
| Dimming with push-button | No |
| Dimming Zigbee | No |
| With air slots | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming touch and dim | No |
| Dimming manufacturer's proprietary system | No |
| Dimming potentiometer (integrated) | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Dimming DALI-2 | No |
| Compatible with Amazon Alexa | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.