Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Ceiling / wall luminaire | |
| Type of grid | None |
|---|---|
| Colour rendering index (CRI/Ra) | 80-89 |
| Housing material | Steel |
| Cover material | Plastic opal |
| Impact resistance (IK rating) | IK08 |
| Protection class according to IEC 61140 | I |
| Colour of light | White |
| Housing colour | White |
| Control gear | LED driver constant current |
| Colour consistency (McAdam ellipse) | SDCM5 |
| Filament test according to IEC 60695-2-11 | 850 C - 30 s |
| Photobiological safety according to EN 62471 | RG0 |
| Light distribution | Symmetric |
| Lumen setting adjustable | No |
| Colour temperature switchable | No |
| Voltage type | AC |
| Light outlet | Direct |
| Light source type | LED non-replaceable |
| Width | 62 mm |
| Outer diameter | - mm |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 70 % |
| Max. number of luminaires per miniature circuit breaker B16 | 60 |
| Max. number of luminaires per miniature circuit breaker C16 | 70 |
| Recess length | - mm |
| Maximum system power | 40 W |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Power factor | 0.9 |
| Number of lamps | 1 |
| Number of poles | - |
| Conductor cross section | - mm² |
| Recess width | - mm |
| Recess diameter | - mm |
| Height/depth | 77 mm |
| Length | 1510 mm |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | - % |
| Flickering value Pst LM | - |
| Failure rate at median useful life of 35,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lumen maintenance (35,000 h at 25 °C) | 75 % |
| Recess height/depth | - mm |
| Stroboscope effect value SVM | - |
| Unified Glare Rating (UGR) | 25 |
| Failure rate at median useful life of 75,000 hrs at 25 °C ambient (tq) | - % |
| Lamp power | - W |
|---|---|
| Colour temperature | 4000 - 4000 K |
| Nominal voltage | 220 - 240 V |
| Nominal current | - - - mA |
| Rated ambient temperature acc. IEC62722-2-1 | - °C |
| Light source included | Yes |
| Control gear included | Yes |
| With movement sensor | Yes |
| Suitable for surface mounting | Yes |
| Suitable for recessed mounting | No |
| Suitable for emergency lighting | No |
| Suitable for ceiling mounting | Yes |
| Suitable for suspended mounting | No |
| Replaceable control gear | Yes |
| Constant luminous flux control | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Fit for workplace acc. EN 12464-1 | No |
| With light sensor | Yes |
| IFTTT support available | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming 1-10 V | No |
| Dimming 0-10 V | No |
| Dimming potentiometer (integrated) | No |
| With air slots | No |
| Suitable for light line configuration | No |
| Luminaire may be covered with thermally insulating material | No |
| Dimming manufacturer's proprietary system | No |
| Dimming trailing edge | No |
| Dimming mains voltage modulation | No |
| Compatible with Amazon Alexa | No |
| Dimming DALI-2 | No |
| Dimming DSI | No |
| Compatible with Google Assistant | No |
| Compatible with Apple HomeKit | No |
| Bluetooth operated | No |
| Dimming with push-button | No |
| Dimming touch and dim | No |
| Dimming Zigbee | No |
| Dimming leading edge | No |
| Dimming RF | No |
| Dimming programmable | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.