IMPORTANT NOTICE: Due to scheduled system upgrades, the order cut-off point for next day delivery is 4pm today.
Normal cut-off times will be resumed on Monday. Thank you in advance.
Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Batten luminaire | |
| Length | 1745 mm |
|---|---|
| Width | 58 mm |
| Conductor cross section | 1 mm² |
| Number of poles | 3 |
| Maximum system power | 36 W |
| Power factor | 0.9 |
| Rated life time L70/B50 at 25 °C | 50000 h |
| Height/depth | 59 mm |
| Lumen maintenance at median useful life of 50,000 hrs at 25 °C ambient (tq) | 70 % |
| Failure rate at median useful life of 50,000 hrs at 25 °C ambient (tq) | 7.5 % |
| Luminaire efficacy | 119 lm/W |
| Nominal voltage | 220 - 240 V |
| Nominal current | 160 - 160 mA |
| Colour temperature | 4000 - 4000 K |
| Light source included | Yes |
| Electrical connection with connector system | No |
| Luminaire with limited surface temperature, class "D“ in acc. with EN 60598-2-24 | No |
| Suitable for emergency lighting | Yes |
| With movement sensor | No |
| With switch | No |
| Dimming trailing edge | No |
| Constant luminous flux control | No |
| Dimming DALI | No |
| Dimming DMX | No |
| Dimming 0-10 V | No |
|---|---|
| Dimming LineSwitch | No |
| Dimming manufacturer's proprietary system | No |
| IFTTT support available | No |
| Control gear included | Yes |
| Dimming programmable | No |
| Dimming mains voltage modulation | No |
| Dimming leading edge | No |
| Dimming potentiometer (integrated) | No |
| Luminaire may be covered with thermally insulating material | No |
| Compatible with Casambi | No |
| Dimming touch and dim | No |
| Compatible with Apple HomeKit | No |
| With lamp protection cage | No |
| Dimming 1-10 V | No |
| Dimming DSI | No |
| Dimming RF | No |
| Bluetooth operated | No |
| Replaceable control gear | No |
| Dimming Zigbee | No |
| Dimming sine wave reduction | No |
| Dimming with push-button | No |
| Compatible with Google Assistant | No |
| Compatible with Amazon Alexa | No |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.