text.skipToContent text.skipToNavigation
false (View Projects)
We have placed cookies on your device to give you the best possible experience. By continuing to browse our site, you agree to our use of cookies. Read our Privacy and Cookies Policy to find out more. Cookies Policy.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Newlec Flexible Conduit Premium Nylon 20mm Black

Product Type: Non-Metallic Conduit
Mfr Number: NLNY20KITP
Part Number: 1052025478
EAN:

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.
What's your trade slang?

Enter a slang term or keyword for this product to help improve future searches.

Submission requirements:

  • Minimum of 2 characters
  • Maximum of 256 characters
  • Do not use special characters.

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Plastic installation tube
Plastic installation tube
Feature Feature details
Colour Black
Halogen free True
Diameter 20 mm
Length 10000 mm
Inner diameter 20 mm
Material Other
Colour Black
Bending strength Flexible
Material Nylon
Size 20 mm
Length 10 m
Warranty 1
Self-extinguishing True

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?