false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Volt Light Voltage Detector

Product Type: Power Detectors
Mfr Number: 2740300
Part Number: 2500207792

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Voltage tester
Voltage tester
Feature Feature details
Current supply Battery
Load switchable No
Indication of direction of field rotation No
Measuring point lightning No
Background lighting LC-indication No
Test prod protection No
Data hold No
Contact less voltage detection Yes
Internal base load No
Continuity test No
Single pole phase indication No
Voltage measurement range 90 - 600 V
Length 148 mm
Type of test 1-pole
Colour Black/Yellow
Measuring circuit category CAT IV
Voltage indication Glow lamp
Continuity indication Optic
Usable at precipitation No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day