false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Portable Appliance Tester Kit Green/Grey

Product Type: Pat Test
Mfr Number: SMARTPATPRO
Part Number: 2501136924

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
DIN VDE 0701 multitasked
DIN VDE 0701 multitasked
Feature Feature details
Indication Digital
Passive testing No
Voltage measurement No
Limit value indication Yes
Contact current No
Automatic test sequence No
Consumption current measurement No
Protective conductor current No
Measured value memory No
Interface Yes
Power measuring No
Width 140 mm
Depth 130 mm
Weight 1840 g
Warranty 2
Length 290 mm
Type of interface Wi-Fi
Colour Green/Grey
Active testing No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.