false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

MFT1701 Multifunction Tester MFT1741 3-Phase 600V

Product Type: Multi Function Testers
Mfr Number: 1009-986
Part Number: 2501078391

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
DIN VDE 0100 multitasked
DIN VDE 0100 multitasked
Feature Feature details
Indication Digital
Over voltage protector testing No
Limit value indication Yes
Earthing measurement Yes
Measured value memory Yes
Measuring of leakage currents with adapter Yes
Loop resistance/impedance measurement Yes
Loop measurement without RCD/FI release Yes
Detection short-circuit current/over current protection Yes
Mains internal resistance measurement Yes
Isolation resistance measurement No
Earth loop measurement Yes
Low resistance measurement Yes
Interface No
RCD/FI testing Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.