false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Modular Switch 2-Pole 25A 230VAC

Product Type: Panel Mount Isolators
Mfr Number: SBN225
Part Number: 2500536948

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Main switch for distribution board
Main switch for distribution board
Feature Feature details
Switching function Off switch
With signal lamp No
Min. rated voltage 10 V
Width in number of modular spacings 1
Rated voltage 230 V
Number of poles 2
Rated current 25 A
Built-in depth 68 mm
Number of change-over contacts 0
Number of normally closed contacts 0
Number of normally open contacts 2
Degree of protection (IP) IP20
Lamp type Not applicable
Colour calotte Not applicable
Lamp socket Not applicable
Forced segregation (according to DIN VDE 0113) No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.