false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Contact OC, for iSW, 3A, 415V

Product Type: Panel Mount Isolators
Mfr Number: A9A15096
Part Number: 2500684402

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Auxiliary device for distribution board devices
Auxiliary device for distribution board devices
Feature Feature details
Additional equipment Signalling switch
Attached at delivery No
Suitable for max. current main contact unit 0 A
Number of normally open contacts 0
Rated voltage 415 V
Number of fault-signal switches 0
Number of normally closed contacts 0
Assembly width (TE) 1
Suitable for max. number of poles main contact unit (total) 0
Rated switch current 3 A
Number of change-over contacts 1
Control voltage type AC
Device fitting Auxiliary switch / relay
With auto test for earth leakage function No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.