false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

i-switch Switch Disconnector 2-Pole 25A

Product Type: Enclosed Rotary Isolator
Mfr Number: DCG252LUL10
Part Number: 2500477792

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Switch disconnector
Switch disconnector
Feature Feature details
Type of control element Short thumb-grip
Rated permanent current at AC-23, 400 V 25 A
Rated permanent current Iu 25 A
Max. rated operation voltage Ue AC 415 V
Switching power at 400 V 11 kW
Rated operation power at AC-23, 400 V 11 kW
Number of poles 2
Degree of protection (IP), front side IP65
Type of electrical connection of main circuit Screw connection
Rated operating voltage 415 - 415 V

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.