false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Enclosed Fuse Combination Switch 3-Pole+N 100A

Product Type: Enclosed Fuse Switches
Mfr Number: JFE310U
Part Number: 2500167170

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Fuse switch disconnector
Fuse switch disconnector
Feature Feature details
Degree of protection (IP), front side IP31
Version as main switch No
Number of poles 3
Conditioned rated short-circuit current Iq 50 kA
Rated permanent current Iu 100 A
Max. rated operation voltage Ue AC 230 V
Rated short-time withstand current lcw 1.5 kA
Rated operation power at AC-23, 400 V 51 kW
Type of control element Long turning handle
Version as safety switch No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.