false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Acti 9 iPRF1 12.5r modular surgearrester 1P+N 350V with remote transfer

Product Type: Surge Protection
Mfr Number: A9L16632
Part Number: 2500599079

Product Description
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Surge protection device for power supply systems
Surge protection device for power supply systems
Feature Feature details
Signalling at the device Optic
Max. PV-voltage 0 V
Voltage protection level N-PE 0 kV
Max. conductor cross section flexible (fine-strand) 25 mm²
Max. conductor cross section solid (solid, stranded) 35 mm²
Height 81.4 mm
Weight 290 g
Depth 71 mm
Width 36 mm
With remote signalling contact Yes
Category type 2 Yes
Short-circuit-proof No
Max. continuous voltage DC 0 V
Voltage protection level L-N 1.5 kV
Construction size 4 modular spacing
Type of poles 1+N/PE
Colour White
Degree of protection (IP) IP20
Mounting method DIN rail (top hat rail) 35 mm
System configuration TT
Voltage protection level 0 kV
Max. continuous voltage AC 350 V
Nominal discharge surge current (8/20) 25 kA
Nominal voltage AC 230 V
Nominal voltage DC 0 V
Integrated backup fuse No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day