false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Acti 9 iPRD40r modular surge arrester 3P+N 350V with remote transfer

Product Type: Surge Protection
Mfr Number: A9L40601
Part Number: 2500577704

Product Description
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Surge protection device for power supply systems
Surge protection device for power supply systems
Feature Feature details
Construction size 8 modular spacing
Max. conductor cross section flexible (fine-strand) 16 mm²
Width 72 mm
Height 85 mm
Depth 69 mm
Weight 421 g
Number of poles 3
With remote signalling contact Yes
Warranty 1.5
Category type 2 Yes
Short-circuit-proof Yes
Max. conductor cross section solid (solid, stranded) 25 mm²
Voltage protection level N-PE 1.4 kV
Voltage protection level L-N 1.4 kV
Colour White
Degree of protection (IP) IP20
Signalling at the device Optic
Mounting method DIN rail (top hat rail) 35 mm
System configuration TN-S, TT
Type of poles 3+N/PE
Voltage protection level 1.4 kV
Nominal discharge surge current (8/20) 15 kA
Max. continuous voltage AC 350 V
Nominal voltage AC 400 V
Integrated backup fuse No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.