false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.

We are undergoing some maintenance on our website on Saturday 15th December from 14:00pm to 18:00pm. You may encounter some issues during this period. We apologise for any inconvenience.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Consumer Unit 21-Way 472 x 244 x 116mm White

Product Type: Domestic Consumer Units
Mfr Number: K7678SMET
Part Number: 2500791820

Product Description

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Small distribution board equipped
Small distribution board equipped
Feature Feature details
Degree of protection (IP) IP2XC
Protection Miniature- / earth leakage circuit breaker
Mounting method Surface mounted/recessed mounted
Depth 116 mm
Height 244 mm
Width 472 mm

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection during the next business day