false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Intersoc-R Unfused Fixed Socket 2-Gang Green

Product Type: Distribution Equipment
Mfr Number: IAC502F
Part Number: 2500565823

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Desk connecting unit
Desk connecting unit
Feature Feature details
Shape Rectangular
Number of CAT 5E connections 0
number of socket outlets swiss standard type 25 0
number of socket outlets swiss standard type 15 0
Number of CAT 6 connections 0
number of socket outlets swiss standard type 23 0
number of socket outlets swiss standard type 13 0
Length 156.5 mm
Number of socket outlets with protective contact 2
Number of empty module positions 0
Width 60 mm
Number of audio connections 0
Model Surface mounting
Material Plastic
Colour Black
Number of HDMI-connections 0
Number of CAT 5 connections 0
Number of USB connections 0
Height 32 mm
Number of D-Sub sockets 15-pole 0
Number of UK BS1363 sockets 0

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.