false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Enclosure DIN Rail Enclosure 1 Row RAL9010 IK05 IP30 1 Module

Product Type: Din Rail Enclosures
Mfr Number: 001301
Part Number: 2500096522

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Small distribution board
Small distribution board
Feature Feature details
Degree of protection (IP) IP30
Internal depth 47.5 mm
Number of rows 1
Width in number of modular spacings 1
With mounting plate No
Extension possible Yes
EMC-version Yes
With lock No
DIN-rail Yes
Built-in depth 47.5 mm
Height 140 mm
Material housing Plastic
Colour White
Type of cover Cover
Width 30 mm
Mounting method Surface mounting
Depth 72 mm
RAL-number 9010
Cover model With notch
Transparent cover/door No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.