false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation

Acti 9 iPRD8 modular surge arrester, 1P+N 350V

Product Type: Distribution Equipment
Mfr Number: A9L08500
Part Number: 2500577715

Product Description
Please to view Pricing.

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 0 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Surge protection device for power supply systems
Surge protection device for power supply systems
Feature Feature details
Signalling at the device Optic
Warranty 1.5
Voltage protection level N-PE 1.40 kV
Number of conductors (without earthing) 1.00
Max. conductor cross section solid (solid, stranded) 35.00 mm²
With remote signalling contact No
Category type 2 Yes
System configuration TN-S Yes
System configuration DC No
System configuration IT No
System configuration TT Yes
System configuration TN No
System configuration TN-C No
Integrated backup fuse No
Short-circuit-proof No
System configuration other No
Max. conductor cross section flexible (fine-strand) 35.00 mm²
Nominal voltage AC 230.00 V
Colour White
Degree of protection (IP) IP20
Mounting method DIN rail (top hat rail) 35 mm
Type of poles 1+N/PE
Construction size 4 modular spacing
Weight 211 g
Height 85 mm
Width 36 mm
Depth 69 mm
Voltage protection level 1.00 kV
Max. continuous voltage AC 350.00 V
Nominal discharge surge current (8/20) 2.50 kA
Max. discharge surge current (8/20) 8.00 kA
Number of poles 1
Voltage protection level L-N 1.10 kV
System configuration TN-C-S No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.