Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on this site to enhance your user experience. By accepting you are giving your consent for us to set cookies on your computer. Learn More
We use cookies on our website. Some of them are necessary (e.g. for logging-in or the shopping basket), while others help us to improve our website and better tailor the products to provide the best experience.
You can accept all cookies, reject all cookies that require your consent or manage your preferences. You can manage your consent at any time by clicking on the cookies management link. For more information, please consult our Privacy & Cookies Policy
Please note that the use of certain cookies implies a transfer of your data to the US.
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your basket. We cannot merge this product with your quote. If you want to add this product to your basket your quote will be removed.
To view pricing, availability, and special offering, click the button below and log in.
Contact our Customer Support Team for assistance on this product
Min: 1 EA
Graphic panel | |
Supporting protocol for AS-Interface Safety at Work | No |
---|---|
With recipes | Yes |
With colour display | Yes |
Supporting protocol for DeviceNet Safety | No |
Supporting protocol for Foundation Fieldbus | No |
Supporting protocol for PROFIBUS | No |
Supporting protocol for LON | No |
With message indication | Yes |
With alpha numeric keyboard | No |
Supporting protocol for TCP/IP | No |
Supporting protocol for KNX | No |
Supporting protocol for SUCONET | No |
IO link master | Yes |
Supporting protocol for PROFIsafe | No |
Radio standard GSM | No |
Radio standard WLAN 802.11 | No |
Supporting protocol for ASI | No |
Supporting protocol for MODBUS | No |
With SW interfaces | Yes |
Supporting protocol for PROFINET CBA | No |
Supporting protocol for other bus systems | Yes |
Additional software components, loadable | Yes |
Supporting protocol for SafetyBUS p | No |
Rail mounting possible | No |
With numeric keyboard | No |
Printer output available | Yes |
Supporting protocol for DeviceNet | No |
Supporting protocol for EtherNet/IP | Yes |
Suitable for safety functions | No |
Process value representation (output) possible | Yes |
Radio standard UMTS | No |
Supporting protocol for CAN | No |
Process default value (input) possible | Yes |
Radio standard Bluetooth | No |
Supporting protocol for PROFINET IO | No |
Radio standard GPRS | No |
With message system (incl. buffer and confirmation) | Yes |
Supporting protocol for INTERBUS-Safety | No |
Useful project memory/user memory | 1000000 kByte |
---|---|
Number of HW-interfaces industrial Ethernet | 2 |
Recess depth | 47 mm |
Number of HW-interfaces Wireless | 0 |
Number of HW-interfaces USB | 2 |
Number of pixels, horizontal | 1024 |
Number of function buttons, programmable | 0 |
Number of online languages | 7 |
Number of grey-scales/blue-scales of display | 16 |
Number of HW-interfaces PROFINET | 0 |
Number of HW-interfaces parallel | 0 |
Number of HW-interfaces RS-485 | 1 |
Number of system buttons | 0 |
Width of the front | 273 mm |
Number of password levels | 0 |
Touch technology | Resistive touch |
Degree of protection (NEMA), front side | 4X |
Type of display | LCD |
Voltage type of supply voltage | DC |
Screen diagonal | 10 inch |
Wall mounting/direct mounting | Yes |
Supporting protocol for SERCOS | No |
Supporting protocol for INTERBUS | No |
Supporting protocol for Data-Highway | No |
Supply voltage AC 60 Hz | - - - V |
Supply voltage AC 50 Hz | - - - V |
Operating temperature | 0 - 50 °C |
Supply voltage DC | 24 - 24 V |
Degree of protection (IP), front side | IP65 |
Height of the front | 203 mm |
Number of HW-interfaces other | 1 |
Number of buttons with LED | 0 |
Number of HW-interfaces serial TTY | 0 |
Number of HW-interfaces RS-232 | 1 |
Number of colours of the display | 16000000 |
Number of pixels, vertical | 600 |
Number of HW-interfaces RS-422 | 0 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.