false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation

Time Switch 180g 54x63x80mm

Product Type: Timers
Mfr Number: 2CSM204245R0601
Part Number: 2500372477

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Analogous time switch for distribution board
Analogous time switch for distribution board
Feature Feature details
Voltage type of supply voltage AC
Accuracy per day 1 s
Manual operation Yes
Supply voltage 196 - 253 V
Weekly program Yes
Annual program No
60 min. program No
24 h program No
Mains synchronous No
Quartz controlled Yes
Automatic switching summer-/winter time No
Switching preselection No
Frequency supply voltage 50 - 60 Hz
Program shift divide 1 120 min
Degree of protection (IP) IP20
Contact type Change-over contact
Width 54 mm
Mounting method DIN rail
Depth 65 mm
Height 90 mm
Number of channels 1
Shortest switching time channel 1 120 min
Width in number of modular spacings 3
Nominal switching current at 250 V AC 16 A
Autonomy in hours 2
Potential free switch contact Yes

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item can be picked up 1 hour after purchase.