false (View Projects)
We have updated our data protection policies based on new GDPR act. Privacy and Cookies Policy.
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
Total
text.skipToContent text.skipToNavigation

Time Switch 140g 35x63x80mm

Product Type: Timers
Mfr Number: 2CSM258763R0621
Part Number: 2500421657

Product Description
My Price
   

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA
clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Digital time switch for distribution board
Digital time switch for distribution board
Feature Feature details
Voltage type of supply voltage AC
Cycle program Yes
Impulse program No
Random program No
Holiday program Yes
24 h program No
60 min. program No
GPS (global positioning system) No
Weekly program Yes
Quartz controlled Yes
Mains synchronous No
Text guidance in display Yes
Switching preselection No
Potential free switch contact Yes
External pushbutton input No
Automatic switching summer-/winter time Yes
Radio-controlled (DCF77) No
External programming No
Hour meter No
Annual program No
Astro program No
Number of memory locations 64
Number of channels 1
Width 35 mm
Depth 60 mm
Height 90 mm
Mounting method DIN rail
Contact type Change-over contact
Degree of protection (IP) IP20
Width in number of modular spacings 2
Autonomy in years 6
Radio-controlled No
Manual operation Yes
Frequency supply voltage 50 - 60 Hz
Supply voltage 207 - 253 V
Accuracy per day 0.5 s
Nominal switching current at 250 V AC 16 A
Shortest switching time channel 1 1 min
Autonomy in hours 52560
Memory card included No

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your Basket, so if you add this to your Basket it will remove all products from your Basket.

Cart conflict. Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection

This item is available for collection tomorrow.